Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6PY37 Pump Diaphragm 1/4 In | AF2BTP

DAYTON 6PY37 Pump Diaphragm 1/4 In

Item: AF2BTP Model: 6PY37
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€522.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption9 SCFM
Air Consumption (maximum)9 SCFM
Air Intake Connection Size1/4"
Air Intake Pressure (maximum)100 psi
Ball MaterialPTFE
Body MaterialPolypropylene
Center Section MaterialPlastic
Check Seat MaterialPolypropylene
Connection Size1/4"
Connection TypeNPT
Diaphragm MaterialPTFE
Display Qty1
Duty CycleContinuous
Feet Of Head (maximum)Not Applicable
Flow Rate (maximum)3.3 GPM
Flow Rate @ 10 PsiNot Applicable
Flow Rate @ 100 Psi3.5 GPM
Flow Rate @ 120 PsiNot Applicable
Flow Rate @ 15 PsiNot Applicable
Flow Rate @ 20 Psi2 GPM
Flow Rate @ 30 PsiNot Applicable
Flow Rate @ 40 Psi2.26 GPM
Flow Rate @ 50 PsiNot Applicable
Flow Rate @ 60 Psi2.75 GPM
Flow Rate @ 70 PsiNot Applicable
Flow Rate @ 80 Psi3.1 GPM
Flow Rate @ 90 PsiNot Applicable
For Use With Potable SystemsNo
Housing MaterialPolypropylene
Inlet Size1/4"
Inlet TypeFNPT
Inlet/outlet Size1/4"
Manifold ConnectionSingle Port
Manifold Connection TypeSingle Port
Max. Dia. SolidsClear Liquid
Max. Flow Rate3.3 GPM
Max. Media Temp.180°F
Max. Operating Pressure100 psi
Max. Solid Dia.0"
Max. Viscosity500 cPS
Media Discharge Connection Size1/4"
Media Discharge LocationTop
Media Intake Connection Size1/4"
Media Intake LocationBottom
Min. Media Temp.40°F
Mounting Hardware MaterialStainless Steel, Steel
Nameplate VoltageNot Applicable
Non-wetted Housing MaterialPlastic
Operating Pressure (maximum)100 psi
Operation TypeAir Operated
Overall Height5 4/5"
Overall Length6"
Overall Width5.9"
Pump Assembly TypeBolt
Pump Operation TypeAir
Self PrimingYes
Self Priming Dry5 ft.
Self Priming Wet28 ft.
Self-priming Dry5 ft.
Self-priming Wet28 ft.
Series FamilyNot Applicable
Valve MaterialPTFE
Valve TypeFlat
Viscosity (maximum)500 cPS
Wetted Housing MaterialPolypropylene
Air Inlet1/4" FNPT
Power SourceAir
PrimingSelf Priming

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)14.73
Ship length (cm)15.24
Ship width (cm)14.99
HS code8413500050
Country of OriginJP

Product Variants

ProductModelHousing MaterialDiaphragm MaterialCheck Seat MaterialMax. Solid Dia.Max. Media Temp.Valve TypeValve MaterialMax. Flow RatePrice
FLOJET N5100020G Diaphragm Pump Air Operated Acetal 120f | AA4PGJ 12W294 N5100020GAcetalVitonViton1/8"120°FBallPolypropylene2.5 GPM€316.10
FLOJET G573215Z Double Diaphragm Pump 1/2 Inch 5.0 Gpm | AC3XFM 2XE84 G573215ZPolypropyleneVitonViton1/8"120°FBallViton5 GPM€348.37
FLOJET G575215Z Double Diaphragm Pump Air Operated 120f | AE2LUD 4YD53 G575215ZPolypropyleneSantopreneSantoprene1/8"120°FBall-5 GPM€258.32
DAYTON 22A592 Pump 3/4 Inch Npt 32 Gpm Buna N | AB6QHT 22A592AluminumBuna NAluminum1/16"180°FBallBuna N32 GPM€1,541.52
DAYTON 22A594 Pump 1-1/2 Inch Npt 50 Gpm Buna N | AB6QHV 22A594AluminumBuna NAluminum3/16"180°FBallBuna N50 GPM€1,853.07
DAYTON 22A595 Pump 3 Inch Flange 215 Gpm Buna N | AB6QHW 22A595AluminumBuna NBuna N13/32"180°FBallBuna N215 GPM€4,817.77
DAYTON 22A596 Pump 3 Inch Flange 215 Gpm Santoprene | AB6QHX 22A596AluminumSantopreneSantoprene13/32"212°FBallSantoprene215 GPM€3,952.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6PY37 Pump Diaphragm 1/4 In
€522.31 /unit