Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6PXD2 Combination Starter Iec 6.3-11a Nema 4x Hoa | AF2BPV

DAYTON EA-CE0611HP Combination Starter Iec 6.3-11a Nema 4x Hoa

Item: AF2BPV Model: EA-CE0611HPCross Ref: 6PXD2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,543.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Motor Starter
Amps6.3-11A
Coil Voltage120V AC
Control TransformerNo
Hp @ 3 Phase - 230v3 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 460v7 1/2 hp
Hp @ 3 Phase - 480v7 1/2 hp
Hz50/60 Hz
Nema Enclosure TypeNEMA 4X
OperatorSelector Switch
Overload Relay Amp Setting6.3-11A
Pilot LightYes
Short Circuit ProtectionMotor Circuit Protector
TypeIEC
Auxiliary Contact Form1NO
Frequency50/60 Hz
Horsepower @ Single Phase - 120v Ac3/4 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 208v Ac5 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac7 1/2 hp
Horsepower @ Three Phase - 600v Ac10 hp
Includes Auxiliary ContactsYes
Includes Pilot LightYes
Max Current (ac)11A
Maximum Overload Relay Current Setting11A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting6.3A
Nema Enclosure Rating4X
Number Of Poles3
Number Of Terminals6
Operator FunctionHand/Off/Auto
Overall Depth5.85"
Overall Height13 4/5"
Overall Width11.06"
Overload Protection TypeThermal
PhaseThree
Reversing CapabilityNon-Reversing
StandardsCSA, UL 508A
Starter StyleIEC
Trip Class10
Wire Termination TypeScrews

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)26.42
Ship length (cm)45.47
Ship width (cm)40.89
HS code8536504000
Country of OriginUS

Product Variants

ProductModelOverload Relay Amp SettingHp @ 3 Phase - 480vControl TransformerHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 3 Phase - 230vShort Circuit ProtectionCoil VoltagePrice
DAYTON 6NXE9 Combination Starter Iec 4-6.3a Nema 4x Ss | AE9YTN EA-CE0406SSP4-6.3A3 hpNo1 1/2 hp3 hp1 1/2 hpMotor Circuit Protector120V AC€1,461.14
DAYTON 6NXF0 Combination Starter Iec 6.3-11a Nema 4x Ss | AE9YTP EA-CE0611SSP6.3-11A7 1/2 hpNo3 hp7 1/2 hp3 hpMotor Circuit Protector120V AC€1,461.14
DAYTON 6NXF1 Combination Starter Iec 8-12a Nema 4x Ss | AE9YTQ EA-CE0812SSP8-12A7 1/2 hpNo3 hp7 1/2 hp3 hpMotor Circuit Protector120V AC€1,461.13
DAYTON 6NXF2 Combination Starter Iec 10-16a Nema 4x Ss | AE9YTR EA-CE1016SSP10-16A10 hpNo5 hp10 hp5 hpMotor Circuit Protector120V AC€1,461.13
DAYTON 6NXF3 Combination Starter Iec 16-20a Nema 4x Ss | AE9YTT EA-CE1620SSP16-20A10 hpNo5 hp--Motor Circuit Protector120V AC€1,461.12
DAYTON 6NXF4 Combination Starter Iec 20-25a Nema 4x Ss | AE9YTU EA-CE2025SSP20-25A15 hpNo7 1/2 hp15 hp7 1/2 hpMotor Circuit Protector120V AC€1,461.12
DAYTON 6NXF5 Combination Starter Iec 24-32a Nema 4x Ss | AE9YTV EA-CE2432SSP24-32A20 hpNo10 hp20 hp10 hpMotor Circuit Protector120V AC€1,461.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON EA-CE0611HP Combination Starter Iec 6.3-11a Nema 4x Hoa
€1,543.04 /unit