Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6PNU8 Float Switch Mechanical 230 Vac 20 Feet | AF2AKF

DAYTON 6PNU8 Float Switch Mechanical 230 Vac 20 Feet

Item: AF2AKF Model: 6PNU8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Switch
Amps13A
ConnectionPlug
Connection TypePlug
Contact DefaultNormally Open
Cord Length20 ft.
Electrical ConnectionPiggyback
Electrical Connection (pumps)Piggyback
Electrical Connection - PumpsPiggyback
Float Dia.2 5/8"
Float Length4 5/8"
Float MaterialABS
Float Switch Contact FormNo
Float Switch Cord Length20 ft.
Float Switch TypeTether
For Use WithLiquid
Hp @ 1 Phase - 230v2 hp
Max. Amps Running13A
Max. Temp.140°F
Max. Tether Length18"
Max. Voltage250V AC
Maximum Tether Length18"
Min. Tether Length3"
Minimum Tether Length3"
Mounting Bracket MaterialPlastic
Off Point45 Deg. Below Horizontal
On Point45° Above Horizontal
Pumping Range7" to 28"
Specific Gravity0.6
Switch ActuationMechanically Activated
Switch TypeNormally Open
Teather/solid StateTether
Tether Length3" to 18"
TypeTether
Voltage230V AC
Wire Gauge16 AWG
Agency ComplianceCSA, UL
Max. Liquid Temp.140°F
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)11.18
Ship length (cm)22.1
Ship width (cm)21.59
HS code8536509065
Country of OriginUS

Product Details:

    • Max. Water Level Adjustment (28)
    • Min. Water Level Adjustment (7)

Product Variants

ProductModelFloat MaterialVoltageSwitch ActuationElectrical ConnectionAmpsCord LengthOff PointOn PointPrice
ELOBAU 207KS12N Float Switch, 250V, 1m Cable | CL7MNF 207KS12NPolypropylene--------
RFQ
ELOBAU 205KS122 Float Switch, 250V, M12 | CL7MNL 205KS122Polypropylene--------
RFQ
ELOBAU 204KS22E000 Float Switch, 48V, Connector M12 | CL7MNP 204KS22E000Polypropylene--------
RFQ
ELOBAU 205KS120-5 Float Switch, 250V, 5m Cable | CL7MPE 205KS120-5Polypropylene--------
RFQ
ELOBAU 207KS12D-5 Float Switch, 250V, Compression Gommet, 5m Cable | CL7MPN 207KS12D-5Polypropylene--------
RFQ
ELOBAU 205KS120 Float Switch, 250V, 1m Cable | CL7MPX 205KS120Polypropylene--------
RFQ
ELOBAU 205KS12G Float Switch, 250V, 1m Cable | CL7MQC 205KS12G---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6PNU8 Float Switch Mechanical 230 Vac 20 Feet
€154.02 /unit