DAYTON 6MK82 Ac Gearmotor 58 Rpm Tefc 230/460v | AE9UNE

DAYTON 096038.00 Ac Gearmotor 58 Rpm Tefc 230/460v

Item: AE9UNE Model: 096038.00Cross Ref: 6MK82
In Stock

Get it by Wednesday, Jun 11

€1,305.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps1.6/0.8A
Bearing TypeNeedle, Oversized On Output Shaft
Enclosure TypeTotally Enclosed Fan Cooled
Frequency50/60 Hz
Gear Case MaterialDie Cast Aluminium
Gear Ratio30:1
Gearmotor Shaft TypeSingle
Housing MaterialDie Cast Aluminium
Input Hp1/3 hp
Length Less Shaft12 1/4"
LubricationPermanent Heavy Duty Gear Oil
Max. Ambient Temp.40°C
Maximum Torque320 lbs.-in.
Motor Thermal ProtectionNone
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm58 RPM
Nameplate Rpm Range51-75 RPM
No. Of Output Shafts1
Operating Voltage230/460V AC
Overhung Load300 lbs.
Phase3
RotationClockwise/Counter Clockwise
Rpm Range51-75 RPM
SealsHeavy Duty, Single Lip, Spring Loaded
Shaft OrientationParallel
Thermal ProtectionNone
TypeThree Phase
Agma Gear ClassClass 9
IncludesConduit Box
Mount TypeAny Position
Nameplate Speed58 RPM
Output Shaft Diameter3/4"
Overall Height4.97"
Overall Width4.97"
Overhung Load Capacity300 lbs.-ft.
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 11.655
Ship height (cm)27.94
Ship length (cm)50.29
Ship width (cm)27.43
HS code8501514020
Country of OriginUS

Product Variants

ProductModelNameplate Rpm RangeGear RatioRpm RangeShaft OrientationRotationMounting OrientationOperating VoltageLubricationPrice
DAYTON 6MK83 Ac Gearmotor 85 Rpm Tefc 230/460v | AE9UNF 096039.0076-100 RPM20:176-100 RPMParallelClockwise/Counter ClockwiseAny Angle230/460V ACPermanent Heavy Duty Gear Oil€1,068.33
DAYTON 6MK84 Ac Gearmotor 173 Rpm Tefc 230/460v | AE9UNG 096040.00151-200 RPM10:1151-200 RPMParallelClockwise/Counter ClockwiseAny Angle230/460V ACPermanent Heavy Duty Gear Oil€1,090.19
DAYTON 6MK85 Ac Gearmotor 345 Rpm Tefc 230/460v | AE9UNH 096041.00251-500 RPM5:1251-500 RPMParallelClockwise/Counter ClockwiseAny Angle230/460V ACPermanent Heavy Duty Gear Oil€783.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 096038.00 Ac Gearmotor 58 Rpm Tefc 230/460v
€1,305.94 /unit