Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-223 Phillips Drive Pan Head Screw, PK 100, M2.5 Thread Size, 8 mm Length | CU7JNP

USA SEALING ZSCRW-223 Screw, M2.5 Thread Size, SS, 8 mm Lg., Std Machine Screw, Pan, Plain, 100 Pk

Item: CU7JNP Model: ZSCRW-223Cross Ref: 61JF66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height2.1 mm
Head TypePan
Head Width5 mm
Includes NutsNo
Includes WashersNo
Length8 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM2.5
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Drive Size#1
Fastener Length8 mm
Includes NutNo
Overall Length8 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-223 Screw, M2.5 Thread Size, SS, 8 mm Lg., Std Machine Screw, Pan, Plain, 100 Pk
€10.95 /pack