Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6L222 V-belt B190 | AE9NQB

DAYTON 6L222 V-belt B190

Item: AE9NQB Model: 6L222
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeB
ConstructionWrapped
Industry NumberB190
MaterialRubber, Polyester
Number Of Ribs1
Outside Length193"
Thickness0.406"
Top Width0.656"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
Length TypeClosed Loop
StandardsARPM
Tensile Strength3900 N/mm
V-belt SectionB

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)72.39
Ship width (cm)17.78
HS code4010391000
Country of OriginTH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V798 V-belt B106 | AA6ETH 13V798109"B10610.406"0.656"Wrapped-22°F to +194°F€33.22
DAYTON 13V799 V-belt B135 | AA6ETJ 13V799138"B13510.406"0.656"Wrapped-22°F to +194°F€42.23
DAYTON 13V801 V-belt B137 | AA6ETK 13V801140"B13710.406"0.656"Wrapped-22°F to +194°F€36.16
DAYTON 13V802 V-belt B138 | AA6ETL 13V802141"B13810.406"0.656"Wrapped-22°F to +194°F€56.65
DAYTON 13V803 V-belt B141 | AA6ETM 13V803144"B14110.406"0.656"Wrapped-22°F to +194°F€43.36
DAYTON 13V804 V-belt B156 | AA6ETN 13V804159"B15610.406"0.656"Wrapped-22°F to +194°F€49.96
DAYTON 13V805 V-belt B160 | AA6ETP 13V805163"B16010.406"0.656"Wrapped-22°F to +194°F€51.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6L222 V-belt B190
€67.20 /unit