Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6KWL9 Temperature Interlock Sensor Stainless Steel | AE9MRV

DAYTON 6KWL9 Temperature Interlock Sensor Stainless Steel

Item: AE9MRV Model: 6KWL9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€523.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Interlock Sensor
ConstructionStainless Steel
For UseWhen Utilizing A Single Temperature Interlock Control On Multiple Hoods, Use One Sensor For Any Kitchen Exhaust Hood Up To 120 Inches Long And Two Sensors For Hoods Greater Than 120 Inches
TypeAdditional For Temperature Interlock Electrical Control
Compatible Grainger Part Number6KWL7, 6KWL8
Compatible Manufacturer Model Number6KWL7, 6KWL8
IncludesMounting Box, UL Approved Quick Seal
MaterialStainless Steel
Mounting LocationHood, Duct Collar
Number Of Sensors1
Overall Height6"
Overall Width8"
StandardsUL APPROVED

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)20.32
HS code9025198080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6KWL9 Temperature Interlock Sensor Stainless Steel
€523.53 /unit