DAYTON 6K994 Farm Duty Motor Capacity Start TEFC 1hp 1725rpm | AJ2JKP

DAYTON 6K994 Farm Duty Motor Capacity Start TEFC 1hp 1725rpm

Item: AJ2JKP Model: 6K994
In Stock

Get it by Tuesday, Jun 17

€650.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
DutyContinuous
Duty CycleContinuous
Efficiency66.6%
FinishPainted
Frame143/5T
Frame MaterialRolled Steel , Steel
Frequency60 Hz
Full Load Amps15/7.5A
IncludesShaft Key, Gasketed Conduit Box And Shaft Slinger
Insulation ClassClass F
Length Less Shaft10 1/2"
Max. Ambient Temp.40°C
Motor ApplicationFarm Duty
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialRolled Steel
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationExtra High Torque
Motor Thermal ProtectionManual
Motor TypeCapacitor Start
Mounting TypeRigid Base
Number Of Speeds1
Overall Length12 3/4"
Phase1
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionManual
Voltage115/230V AC
Hp1 hp
Hz60 Hz
Ins. ClassClass F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Service Factor1.15
Nameplate Rpm1725 RPM
Nominal Efficiency66.6%
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 17.415
Ship height (cm)27.69
Ship length (cm)44.45
Ship width (cm)25.65
Country of OriginMX

Product Variants

ProductModelVoltageFrameMotor ApplicationMotor Sub ApplicationNameplate RpmHpService FactorFrame MaterialPrice
DAYTON 4K090 Farm Duty Motor Capacity Start TEFC 2hp 1725rpm | AJ2HCK 4K090115/230V AC56HZFarm DutyHigh Torque--1Steel€706.32
DAYTON 6K130 Farm Duty Motor Capacity Start TEFC 5hp 1730 rpm | AJ2JJU 6K130230V AC213TFarm DutyHigh Torque1730 RPM-1Steel€2,049.34
DAYTON 6K311 Farm Duty Motor Capacitor Start TEFC 1-1/2hp 1725rpm | AJ2JJV 6K311115/230V AC143/5TFarm DutyHigh Torque-1 1/2 hp1.15Steel€699.20
DAYTON 6K313 Farm Duty Motor Capacity Start TEFC 2hp 1740 rpm | AJ2JJW 6K313115/230V AC182TFarm DutyHigh Torque1740 RPM-1Rolled Steel€1,248.25
DAYTON 6K610 Farm Duty Motor Cap Start TEFC 3hp 1740 rpm | AJ2JJX 6K610230V AC184TFarm DutyHigh Torque1740 RPM-1Rolled Steel€1,484.07
DAYTON 6K710 Farm Duty Motor Capacitor Start TEFC 1/3hp 1725rpm | AJ2JJY 6K710115/230V AC56ZFarm DutyHigh Torque-1/3 hp1.15Steel€416.37
DAYTON 6K714 Farm Duty Motor Capacitor Start TEFC 1/2hp 1725rpm | AJ2JJZ 6K714115/230V AC56ZFarm DutyHigh Torque-1/2 hp1.15Rolled Steel€555.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K994 Farm Duty Motor Capacity Start TEFC 1hp 1725rpm
€650.78 /unit