Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6K807 Motor 1/3 Hp Yoke | AE9JKA

DAYTON 6K807 Motor 1/3 Hp Yoke

Item: AE9JKA Model: 6K807
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Fan Motor
10 Ft. Cord And Pull Chain SwitchNo
Ambient Temp.40°C
ApplicationHVAC/R , Pedestal Fans
Bearing TypeBall
Body Dia.5 5/8"
Capacitor IncludedNo
Capacitor RequiredNo
DutyContinuous
Duty CycleContinuous
Frame48YZ
Frequency60 Hz
Full Load Amps4.8A
Hp1/3 hp
IncludesShaft Slinger
Motor ApplicationPedestal Fan
Motor BearingsBall
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting PositionHorizontal
Motor Mounting TypeYoke
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationPedestal Fan
Motor Thermal ProtectionAuto
Motor TypeSplit Phase
Mounting TypeYoke
Nameplate Rpm1725 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length10 1/8"
Phase1
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length2"
Thermal ProtectionAutomatic
Voltage115V AC
Ins. ClassClass B
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 7.596
Ship height (cm)23.62
Ship length (cm)29.97
Ship width (cm)20.07
HS code8501404040
Country of OriginUS

Product Details:

    • 10 Ft. Cord & Pull Chain Switch (No)

Product Variants

ProductModelHpNameplate RpmMotor Enclosure DesignNo. Of SpeedsShaft Dia.Motor Shaft RotationMotor ApplicationFull Load AmpsPrice
DAYTON 3M469 Motor 1/3 Hp Yoke | AD2AVJ 3M4691/3 hp1075 RPMTotally Enclosed Air Over21/2"Clockwise/Counter ClockwisePedestal Fan5.3A€214.13
DAYTON 3M504 Motor 1/4 Hp Yoke | AD2AVN 3M5041/4 hp1075 RPMTotally Enclosed Air Over21/2"Clockwise/Counter ClockwisePedestal Fan3.1A€175.71
DAYTON 3M505 Motor 1/2 Hp Yoke | AD2AVP 3M5051/2 hp1075 RPMTotally Enclosed Air Over25/8"Clockwise/Counter ClockwisePedestal Fan7.2A€254.00
DAYTON 4C354 Oscillating Motor 1/4 Hp 1075 115 V 48yz Teao | AD6WFH 4C3541/4 hp1075/875 RPMTotally Enclosed Air Over21/2"Clockwise Shaft EndDirect Drive Fan/Blower2.8A€399.54
DAYTON 4UX59 Motor 1/2 Hp Yoke | AD9TZY 4UX591/2 hp825 RPMTotally Enclosed Air Over15/8"Clockwise/Counter ClockwisePedestal Fan6.4A€268.48
DAYTON 4UX60 Fan Motor Psc 1/4hp 1075/2-speed 115v 48yz | AD9TZZ 4UX601/4 hp1075 RPMOpen Air Over21/2"Clockwise Shaft EndPedestal Fan3.1A€234.67
DAYTON 4UX61 Motor 1/4 Hp Yoke | AD9UAA 4UX611/4 hp1075 RPMTotally Enclosed Air Over21/2"Clockwise Shaft EndPedestal Fan3.1A€242.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K807 Motor 1/3 Hp Yoke
€245.49 /unit