DAYTON 3M505 Motor 1/2 Hp Yoke | AD2AVP

DAYTON 3M505 Motor 1/2 Hp Yoke

Item: AD2AVP Model: 3M505
In Stock

Get it by Wednesday, Jun 11

€275.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Fan Motor
10 Ft. Cord And Pull Chain SwitchNo
Ambient Temp.40°C
ApplicationHVAC/R
Bearing TypeBall
Body Dia.5 5/8"
Capacitor RequiredIncluded , Yes
DutyContinuous
Duty CycleContinuous
Frame48YZ
Frequency60 Hz
Full Load Amps7.2A
Hp1/2 hp
IncludesWater Slinger
Motor ApplicationPedestal Fan
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting PositionHorizontal
Motor Mounting TypeYoke
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationPedestal Fan
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting TypeYoke
Nameplate Rpm1075 RPM
No. Of Speeds2
Number Of Speeds2
Overall Length10 13/16"
Phase1
Service Factor1
Shaft Dia.5/8"
Shaft Length2 1/2"
Thermal ProtectionAutomatic
Voltage115V AC
Ins. ClassClass B
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 10.305
Ship height (cm)27.43
Ship length (cm)29.97
Ship width (cm)20.07
HS code8501404040
Country of OriginUS

Product Variants

ProductModelHpNameplate RpmMotor Enclosure DesignNo. Of SpeedsShaft Dia.Motor Shaft RotationMotor ApplicationFull Load AmpsPrice
DAYTON 3M469 Motor 1/3 Hp Yoke | AD2AVJ 3M4691/3 hp1075 RPMTotally Enclosed Air Over21/2"Clockwise/Counter ClockwisePedestal Fan5.3A€214.13
DAYTON 3M504 Motor 1/4 Hp Yoke | AD2AVN 3M5041/4 hp1075 RPMTotally Enclosed Air Over21/2"Clockwise/Counter ClockwisePedestal Fan3.1A€175.71
DAYTON 4C354 Oscillating Motor 1/4 Hp 1075 115 V 48yz Teao | AD6WFH 4C3541/4 hp1075/875 RPMTotally Enclosed Air Over21/2"Clockwise Shaft EndDirect Drive Fan/Blower2.8A€399.54
DAYTON 4UX59 Motor 1/2 Hp Yoke | AD9TZY 4UX591/2 hp825 RPMTotally Enclosed Air Over15/8"Clockwise/Counter ClockwisePedestal Fan6.4A€268.48
DAYTON 4UX60 Fan Motor Psc 1/4hp 1075/2-speed 115v 48yz | AD9TZZ 4UX601/4 hp1075 RPMOpen Air Over21/2"Clockwise Shaft EndPedestal Fan3.1A€234.67
DAYTON 4UX61 Motor 1/4 Hp Yoke | AD9UAA 4UX611/4 hp1075 RPMTotally Enclosed Air Over21/2"Clockwise Shaft EndPedestal Fan3.1A€242.63
DAYTON 4UX63 Motor 1/2 Hp Yoke | AD9UAB 4UX631/2 hp1075 RPMTotally Enclosed Air Over25/8"Clockwise Shaft EndPedestal Fan5.8A€304.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3M505 Motor 1/2 Hp Yoke
€275.39 /unit