DAYTON 6K045 General Purpose Motor Carbon Steel Tefc 1 Hp 1725 Rpm 56hc | AE9JFB

DAYTON 6K045 General Purpose Motor Carbon Steel Tefc 1 Hp 1725 Rpm 56hc

Item: AE9JFB Model: 6K045
In Stock

Get it by Tuesday, Jun 10

€487.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
DutyContinuous
Duty CycleContinuous
Efficiency67.8%
Footnotes51
Frame56HC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps9.9/5.2-5A
Hp1 hp
Insulation ClassClass B
Length Less Shaft10 9/16"
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Nameplate Rpm1725 RPM
No. Of Speeds1
Nominal Efficiency67.8%
Number Of Speeds1
Overall Length12 7/8"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage115/208-230V AC
Ins. ClassClass B
Motor BearingsBall
StandardsCSA (247903), UL (E47479)

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)27.18
Ship length (cm)49.02
Ship width (cm)28.45
HS code8501406040
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD 11W369Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31170 RPM1 1/2 hp4.4/2.2A€1,080.68
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K045 General Purpose Motor Carbon Steel Tefc 1 Hp 1725 Rpm 56hc
€487.15 /unit