Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6HKV3 110v Ac Electric Diesel Pump | AE9CHJ

DAYTON 6HKV3 110v Ac Electric Diesel Pump

Item: AE9CHJ Model: 6HKV3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€426.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Transfer Pump
ApplicationIndustrial
Bearing TypeBall
Bypass ValveNo
Compatible ChemicalsDiesel, Oil
Discharge Connection TypeHose Barb
Discharge Hose Size10 ft.
Duty CycleContinuous
FeaturesBuilt-In Anti Siphoning System
For Media TypeDiesel, Oil
Full Load Amps2.9A
Hose Length8 ft.
Housing MaterialAcetal Resin, Polyoxymethylene
Hp7/16 hp
IncludesDischarge Hose, Hose Clamp, Nozzle, Pump, Suction Tube
Includes Discharge HoseYes
Includes NozzleYes
Includes Suction TubeYes
Inlet Size3/4"
Max. Flow Rate10.5 GPM
Max. Viscosity530 SUS
Media TypeDiesel And Oil
MeteredNo
Motor Hp7/16 hp
Motor Speed9500 RPM
Mount TypeBung
Nozzle MaterialPolypropylene
Nozzle OperationManual
Nozzle TypeManual
Outlet Size3/4"
Overall Height4"
Overall Length5 3/4"
Overall Width13 3/8"
Power Cord Length6.5 ft.
Pump DesignCentrifugal
Rated Voltage110V AC
Seal MaterialNitrile, PTFE, Viton
Self PrimingNo
Self-primingNo
Suction Tube Length39 3/8"
Cord Length6.5 ft.
Full Load Current (a)2.9A
Motor Horsepower7/16 hp
Motor Speed (rpm)9500 RPM

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)10.16
Ship length (cm)14.45
Ship width (cm)33.97
HS code8413702005
Country of OriginIN

Product Variants

ProductModelRated VoltageMax. Flow RateDischarge Hose SizeSeal MaterialOverall WidthOverall LengthOverall HeightFull Load AmpsPrice
DAYTON 33NT05 Electric Fuel and Oil Pump 7/16 HP 12VDC | AG3NBC 33NT0512V DC9.25 GPM8 ft.Nitrile, Viton5 3/4"13 3/8"5 1/2"9.2A€448.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6HKV3 110v Ac Electric Diesel Pump
€426.04 /unit