Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6GC93 Motor 1/6hp Direct/drive Blower | AE8XFA

DAYTON 6GC93BG Motor 1/6hp Direct/drive Blower

Item: AE8XFA Model: 6GC93BGCross Ref: 6GC93
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€226.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5 5/8"
Bolt Circle Dia.5 1/8"
Capacitor IncludedNo
Capacitor Required2MDV3
Duty CycleContinuous
Frame48YZ
Frequency60 Hz
Full Load Amps0.9A
Full Load Efficiency54.6%
Hp1/6 hp
IncludesSplit Rings To Increase Ring Diameter To 2 1/2"
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
Mounting TypeExtended Studs
Nameplate Rpm1075 RPM
No. Of Speeds3
Nominal Efficiency54.6%
Overall Length11 3/16"
Phase1
Resilient Ring Dia.2 1/4"
Ring To Ring Center4 3/4"
Service Factor1
Shaft Dia.1/2"
Shaft Length6"
Shaft TypeFlat
Thermal ProtectionAutomatic
Voltage277V AC
Ins. ClassClass B
Length Less Shaft5 3/16"
Motor BearingsSleeve
Motor DesignPermanent Split Capacitor
Motor Shaft DesignFlat
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)19.56
Ship length (cm)35.56
Ship width (cm)20.07
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6GC93BG Motor 1/6hp Direct/drive Blower
€226.35 /unit