GRAINGER 36FK97 Cube Truck 9/16 Cubic Yard 500 lb Capacity Blue | AH6RYR

GRAINGER 36FK97 Cube Truck 9/16 Cubic Yard 500 lb Capacity Blue

Item: AH6RYR Model: 36FK97
In Stock

Get it by Thursday, Jun 12

€1,153.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCube Truck
Bushel Capacity12 9/10Bushel
Caster Dia.5"
Caster MaterialPolyurethane
ColorBlue
Frame MaterialSteel
Load Capacity500 lbs.
MaterialMDPE
Overall Height37 1/2"
Overall Length44"
Overall Width31"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)95.25
Ship length (cm)111.76
Ship width (cm)78.74
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthColorFrame MaterialBushel CapacityVolume CapacityMaterialPrice
GRAINGER 36FK87 Cube Truck 3/8 Cubic Yard 200 lb Capacity Grey | AH6RYF 36FK87200 lbs.38"24"GraySteel6 2/5 Bushel0.375 cu. yd.MDPE€260.50
GRAINGER 36FK88 Cube Truck 3/8 Cubic Yard 700 lb Capacity Black | AH6RYG 36FK88700 lbs.38"24"BlackSteel6 2/5 Bushel0.375 cu. yd.MDPE€854.14
GRAINGER 36FK89 Cube Truck 3/8 Cubic Yard 300 lb Capacity Black | AH6RYH 36FK89300 lbs.38"24"BlackSteel6 2/5 Bushel0.375 cu. yd.MDPE€685.12
GRAINGER 36FK90 Cube Truck 7/16 Cubic Yard 250 lb Capacity Grey | AH6RYJ 36FK90250 lbs.43"28"GraySteel9 3/5 Bushel-MDPE€331.44
GRAINGER 36FK91 Cube Truck 7/16 Cubic Yard 800lb. Capacity Black | AH6RYK 36FK91800 lbs.43"28"BlackSteel9 3/5 Bushel-MDPE€519.32
GRAINGER 36FK92 Cube Truck 7/16 Cubic Yard 400lb. Capacity Black | AH6RYL 36FK92400 lbs.43"28"BlackSteel9 3/5 Bushel-MDPE€412.75
GRAINGER 36FK93 Cube Truck 1 Cubic Yard 300 lb Capacity Grey | AH6RYM 36FK93300 lbs.44"31"GraySteel11 3/10Bushel-MDPE€331.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 36FK97 Cube Truck 9/16 Cubic Yard 500 lb Capacity Blue
€1,153.70 /unit