Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6EAT6 Auxiliary Contact IEC 3NO/1NC 120VAC/240VDC | AE8MLM

DAYTON 6EAT6 Auxiliary Contact IEC 3NO/1NC 120VAC/240VDC

Item: AE8MLM Model: 6EAT6
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Amps2.5A
MountingFront
Need To Work On It1
No. Of Normally Closed Contacts1
Number Of Contacts4
Number Of Nc Aux. Contacts1
Number Of No Aux. Contacts3
Number Of Normally Open Contacts3
TypeIEC
Auxiliary Contact Form3NO, 1NC
Max Current (ac)2.5A
Mounting LocationFront

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)5.33
Ship width (cm)5.33
HS code8536490050
Country of OriginIN

Product Variants

ProductModelMountingNumber Of ContactsNumber Of Nc Aux. ContactsNumber Of No Aux. ContactsTypeFrame SizeIp RatingVoltagePrice
DAYTON 6EAR9 Auxiliary Contact IEC 1NO/1NC 120VAC/240VDC | AE8MLE 6EAR9Front211IEC---€5.58
DAYTON 6EAT0 Auxiliary Contact IEC 2NO 120VAC/240VDC | AE8MLF 6EAT0Front2-2IEC---€3.05
DAYTON 6EAT1 Auxiliary Contact IEC 2NC 120VAC/240VDC | AE8MLG 6EAT1Front22-IEC---€3.05
DAYTON 6EAT2 Auxiliary Contact IEC 2NO/2NC 120VAC/240VDC | AE8MLH 6EAT2Front422IEC---€12.98
DAYTON 6EAT3 Auxiliary Contact IEC 1NO/3NC 120VAC/240VDC | AE8MLJ 6EAT3Front431IEC---€6.00
DAYTON 6EAT4 Auxiliary Contact IEC 4NO 120VAC/240VDC | AE8MLK 6EAT4Front4-4IEC---€6.00
DAYTON 6EAT5 Auxiliary Contact IEC 4NC 120VAC/240VDC | AE8MLL 6EAT5Front44-IEC---€5.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6EAT6 Auxiliary Contact IEC 3NO/1NC 120VAC/240VDC
€8.09 /unit