Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6CCU6 Light Set With Gfi | AE8AJT

DAYTON 6CCU6 Light Set With Gfi

Item: AE8AJT Model: 6CCU6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,431.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Set With GFI
Compatible With Grainger Part No.2VJ23
Compatible With Mfr. Part No.2VJ23
Cord Length100 ft.
Housing MaterialStainless Steel
Included Lens ColorsClear
Includes(3) Led Flood Lamps, Clear Lenses, Mounting Hardware
Lamp TypeLED
No. Of Lamps3
Voltage115V AC
Watts120 W
Compatible With Grainger Part Number2VJ23
Compatible With Manufacturer Model Number2VJ23
Lighting TechnologyLED
Power Consumption120 W

Shipping Info:

Ship weight (kg) 6.93
Ship height (cm)16.51
Ship length (cm)50.8
Ship width (cm)35.31
HS code9405408000
Country of OriginUS

Product Details:

    • Pool Type (N/A)

Product Variants

ProductModelVoltageConduit SizeHousing MaterialLamp TypeNo. Of LampsCord LengthIncluded Lens ColorsHeightPrice
DAYTON 3CPW1 Fountain Lighting System 120v | AC8NDY 3CPW1120V AC12 AWGStainless SteelLED3100 ft.Clear-€1,104.22
DAYTON 4RG49 Niche Pool Light | AD9FJP 4RG49-3/4"Stainless Steel----12"€157.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6CCU6 Light Set With Gfi
€1,431.84 /unit