DAYTON 65DG96 Upblast Ventilator, 30 1/2 Inch Wheel Dia., 208/230/460V AC, 5 HP Motor | CJ3RQE

DAYTON 65DG96 Upblast Ventilator, 30 1/2 Inch Wheel Dia., 208/230/460V AC, 5 HP Motor

Item: CJ3RQE Model: 65DG96
In Stock

Get it by Wednesday, Jun 11

€6,276.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
ApplicationRestaurants
AssemblyUnassembled
Base Height1.8"
Base Length40"
Base ShapeSquare
Base Width40"
Bearing TypeRegreasable Pillow Block
Compatible Curb Grainger Part Number24Y860, 2ZV84
Compatible Damper Grainger Part Number4HX68
Compatible Speed ControlNo
Current13.4-14.0/6.6A
Drive TypeBelt Drive
Exhaust Airflow @ 0.000 In Sp11480 CFM
Exhaust Airflow @ 0.125 In Sp11354 CFM
Exhaust Airflow @ 0.250 In Sp11228 CFM
Exhaust Airflow @ 0.500 In Sp10909 CFM
For Air TypeKitchen Air
For High-static Pressure ApplicationsYes
High-efficiency MotorNo
Housing MaterialAluminum
Housing Material FabricationSpun
IncludesNEMA 1 Junction Box
Includes Drive Package With MotorYes
Maximum Fan Speed1045 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Motor TypeODP
Mount TypeRoof Curb
Mounting LocationRoof
Overall Height41 3/4"
Speed ControllableNo
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter30 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 171.6975

Product Variants

ProductModelDrive TypeWheel MaterialMounting LocationHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice
DAYTON 7A709 Upblast Vent 24-1/2 Inch 208-230/460v | AF3ANU 7A709Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,398.42
DAYTON 7D491 Upblast Vent 24-1/2 Inch 208-230/460v | AF3JQP 7D491Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,801.48
DAYTON 56JN94 Upblast Roof Ventilator | CH3PYT 56JN94 56JN94Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,254.64
DAYTON 7YR26 Upblast Ventilator, Unassembled, 21-1/4 Inch Wheel Diameter, 1400 RPM, Belt Drive | CH3PYU 7YR26 7YR26Belt DriveAluminumRoofAluminum35 1/2"Unassembled3-€2,584.46
DAYTON 56MW72 Upblast Ventilator, Assembled, 16 Inch Wheel Diameter, Direct Drive | CH3PYW 56MW72 56MW72Direct DriveAluminumRoof, WallAluminum31 1/2"Assembled3-€2,068.84
DAYTON 56JN93 Upblast/Sidewall Mounted Less Drive, 18 1/2 Inch Wheel Dia., Belt Drive | CH6KJX 56JN93 56JN93Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,197.61
DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia. | CH6KJY 56JN95 56JN95Belt DriveAluminumRoof, WallAluminum35 5/8"---€1,482.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 65DG96 Upblast Ventilator, 30 1/2 Inch Wheel Dia., 208/230/460V AC, 5 HP Motor
€6,276.51 /unit