DAYTON 61HV95 Shop Vacuum, 4 1/2 Gal. Tank Size, 80 Cfm, 1 1/4 Inch Vacuum Hose Dia. | CH6KMW 61HV95

DAYTON 61HV95 Shop Vacuum, 4 1/2 Gal. Tank Size, 80 Cfm, 1 1/4 Inch Vacuum Hose Dia.

Item: CH6KMW Model: 61HV95
In Stock

Get it by Tuesday, Jun 10

€242.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Vacuum
Air Flow Rate80 CFM
Amps6A
ApplicationCleaning
Average Brush Life300 hrs.
FeaturesOn Board Tool Storage, Wall Mount Storage
Filter TypeStandard
Frequency60 Hz
Height23.62"
Hose Dia.1 1/4"
Hose Length12 1/2"
Length12.59"
Motor Efficiency TypeBrushed
Number Of Motor Stages1
Peak Hp3 1/2 hp
Plug TypeTwo Prong
Power720 W
Power Cord Length18 ft.
Sound Level80 dBA
Tank Capacity3.64 gal.
Tank MaterialStainless Steel
Tank Size4.5 gal.
Vacuum Collection TypeDisposable Bag
Vacuum Hose Dia.1 1/4"
Vacuum Power SourceCorded
Voltage120V AC
Wattage120 W
Width12.59"
Air Watts90 W
StandardsETL
Static Pressure51"
Vacuum Filtration TypeHEPA
Weight17.1 lbs.

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)59.69
Ship length (cm)31.75
Ship width (cm)31.75
Country of OriginCN

Product Variants

ProductModelNumber Of Motor StagesVacuum Hose Dia.Tank MaterialPeak HpTank SizeAmpsStatic PressureVacuum Collection TypePrice
DAYTON 20X605 Wet/dry Vacuum 1.3 Hp 9 Gallon 120v | AB6ARQ MV-900-0GEV2-Polyurethane1 3/10 hp9 gal.7.5A87"-€735.34
DAYTON 20X606 Wet/dry Vacuum 1.6 Hp 13 Gallon 120v | AB6ARR MV-1300-0GEV2-Polyurethane1 3/5 hp13 gal.8.6A111"-€1,329.15
DAYTON 20X607 Wet/dry Vacuum 1.6 Hp 13 Gallon 120v | AB6ART MV-1300-HGEV2-Polyurethane1 3/5 hp13 gal.8.6A111"-€1,780.53
DAYTON 20X608 Wet/dry Vacuum 1.6 Hp 18 Gallon 120v | AB6ARU MV-1800-0GEV2-Polyurethane1 3/5 hp18 gal.8.6A111"-€1,426.06
DAYTON 20X609 Wet/dry Vacuum 1.6 Hp 18 Gallon 120v | AB6ARV MV-1800-HGEV2-Polyurethane1 3/5 hp18 gal.8.6A111"-€1,593.02
DAYTON 61HV86 Shop Vacuum, 12 Gal. Tank Size, 114 Cfm, 2 1/2 Inchv Acuum Hose Dia. | CH6KMT 61HV86 61HV8612 1/2"Stainless Steel6 hp12 gal.10.5A75"Disposable Bag€380.12
DAYTON 61HV92 Shop Vacuum, 16 Gal. Tank Size, 90 Cfm, 1 7/8 Inch Vacuum Hose Dia. | CH6KMV 61HV92 61HV9221 7/8"Stainless Steel6 hp16 gal.10A76"Disposable Bag€653.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 61HV95 Shop Vacuum, 4 1/2 Gal. Tank Size, 80 Cfm, 1 1/4 Inch Vacuum Hose Dia.
€242.14 /unit