DAYTON 61HV85 Shop Vacuum, 16 gal. Tank Size, Plastic, 2 1/2 Inch Hose Dia., 102 cfm Air Flow | CJ3HYW

DAYTON 61HV85 Shop Vacuum, 16 gal. Tank Size, Plastic, 2 1/2 Inch Hose Dia., 102 cfm Air Flow

Item: CJ3HYW Model: 61HV85
In Stock

Get it by Tuesday, Jun 10

€390.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Vacuum
ApplicationCleaning, Commercial
FeaturesOn Board Tool Storage
Max. Hp6 1/2 hp
Motor Efficiency TypeBrushed
Number Of Motor Stages1
Plug TypeTwo Prong
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Vacuum Hose Dia.2 1/2"
Vacuum Power SourceCorded
Air Watts269 W
Current10.5A
Height25 1/2"
Length18 1/4"
Sound Level80 dbA
StandardsETL
Static Pressure80"
Voltage120V AC
Weight24.69 lbs.
Width18 1/4"

Shipping Info:

Ship weight (kg) 11.1105
Ship height (cm)64.77
Ship length (cm)46.36
Ship width (cm)46.36
Country of OriginCN

Product Variants

ProductModelNumber Of Motor StagesVacuum Hose Dia.Tank MaterialPeak HpTank SizeAmpsStatic PressureVacuum Collection TypePrice
DAYTON 20X605 Wet/dry Vacuum 1.3 Hp 9 Gallon 120v | AB6ARQ MV-900-0GEV2-Polyurethane1 3/10 hp9 gal.7.5A87"-€735.34
DAYTON 20X606 Wet/dry Vacuum 1.6 Hp 13 Gallon 120v | AB6ARR MV-1300-0GEV2-Polyurethane1 3/5 hp13 gal.8.6A111"-€1,329.15
DAYTON 20X607 Wet/dry Vacuum 1.6 Hp 13 Gallon 120v | AB6ART MV-1300-HGEV2-Polyurethane1 3/5 hp13 gal.8.6A111"-€1,780.53
DAYTON 20X608 Wet/dry Vacuum 1.6 Hp 18 Gallon 120v | AB6ARU MV-1800-0GEV2-Polyurethane1 3/5 hp18 gal.8.6A111"-€1,426.06
DAYTON 20X609 Wet/dry Vacuum 1.6 Hp 18 Gallon 120v | AB6ARV MV-1800-HGEV2-Polyurethane1 3/5 hp18 gal.8.6A111"-€1,593.02
DAYTON 61HV86 Shop Vacuum, 12 Gal. Tank Size, 114 Cfm, 2 1/2 Inchv Acuum Hose Dia. | CH6KMT 61HV86 61HV8612 1/2"Stainless Steel6 hp12 gal.10.5A75"Disposable Bag€380.12
DAYTON 61HV92 Shop Vacuum, 16 Gal. Tank Size, 90 Cfm, 1 7/8 Inch Vacuum Hose Dia. | CH6KMV 61HV92 61HV9221 7/8"Stainless Steel6 hp16 gal.10A76"Disposable Bag€653.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 61HV85 Shop Vacuum, 16 gal. Tank Size, Plastic, 2 1/2 Inch Hose Dia., 102 cfm Air Flow
€390.53 /unit