DAYTON 60KU46 In-Line Ceiling Exhaust Fan, 857 cfm at 0.100 Inch Size SP, Square Duct | CR2XGZ

DAYTON 60KU46 In-Line Ceiling Exhaust Fan, 857 cfm at 0.100 Inch Size SP, Square Duct

Item: CR2XGZ Model: 60KU46
In Stock

Get it by Wednesday, Jun 11

€1,247.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Discharge DirectionHorizontal And Vertical
Duct Height8"
Duct ShapeSquare
Duct Width8"
Exhaust Airflow @ 0.000 In Sp895 CFM
Exhaust Airflow @ 0.100 In Sp857 CFM
Exhaust Airflow @ 0.250 In Sp504/803 CFM
Fan Wattage216 W
Full Load Amps1.83/3.53A
Height11 5/8"
Housing MaterialSteel
Max. Airflow895 CFM
Maximum Noise Level3 sones
Motor Output Power216.25 W
Motor TypeElectronically Commutated
Mounting TypeAdjustable Brackets
Nameplate Voltage115V AC
Noise Level @ 0.000 In Sp @ 5 Ft0.3 sones
Noise Level @ 0.100 In Sp @ 5 Ft0.3 sones, 1 sones
Noise Level @ 0.125 In Sp @ 5 Ft1 sones
Noise Level @ 0.250 In Sp @ 5 Ft1 sones
Number Of Speeds2
Overall Depth11 5/8"
Phase1
Profile Height FamilyHigh
Profile Width FamilyDouble Wide
Width11 5/8"
Maximum Airflow895 CFM
Overall Height11 5/8"
Overall Width23 5/8"
StandardsAMCA, UL/CUL 507

Shipping Info:

Ship weight (kg) 17.298
Ship height (cm)29.53
Ship length (cm)29.53
Ship width (cm)29.53
Country of OriginUS

Product Variants

ProductModelMotor Output PowerPhaseNumber Of SpeedsHeightNameplate VoltageFull Load AmpsDuct ShapeExhaust Airflow @ 0.100 In SpPrice
DAYTON 60KU47 In-Line Ceiling Exhaust Fan, 1, 105 cfm at 0.100 Inch Size SP, Square Duct | CR2XGQ 60KU47248.3 W3214 1/2"115V AC1.9/3.85ASquare1105 CFM€1,383.14
DAYTON 60KU39 In-Line Ceiling Exhaust Fan, 1, 689 cfm at 0.100 Inch Size SP, Square Duct | CR2XGR 60KU39913 W1114 1/2"115V AC8.32ASquare1689 CFM€963.38
DAYTON 60KU40 In-Line Ceiling Exhaust Fan, 2, 110 cfm at 0.100 Inch Size SP, Square Duct | CR2XGT 60KU40560 W1114 3/4"115V AC11.55ASquare2110 CFM€1,417.11
DAYTON 60KU41 In-Line Ceiling Exhaust Fan, 3, 342 cfm at 0.100 Inch Size SP, Square Duct | CR2XGU 60KU41745.7 W3216 1/2"115V AC6.18/12.34ASquare3342 CFM€3,777.81
DAYTON 60KU45 In-Line Ceiling Exhaust Fan, 400 cfm at 0.100 Inch Size SP, Square Duct | CR2XGV 60KU45745.7 W3211 1/4"115V AC0.66/1.45ASquare400 CFM€820.11
DAYTON 60KU36 In-Line Ceiling Exhaust Fan, 590 cfm at 0.100 Inch Size SP, Square Duct | CR2XGW 60KU36124.3 W1214 1/2"115V AC0.8/2.4ASquare590 CFM€1,124.07
DAYTON 60KU38 In-Line Ceiling Exhaust Fan, 699 cfm at 0.100 Inch Size SP, Rectangular Duct | CR2XGX 60KU38186.4 W1214 1/2"120V AC1.08/3.51ARectangular699 CFM€1,171.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60KU46 In-Line Ceiling Exhaust Fan, 857 cfm at 0.100 Inch Size SP, Square Duct
€1,247.43 /unit