DAYTON 60KU39 In-Line Ceiling Exhaust Fan, 1, 689 cfm at 0.100 Inch Size SP, Square Duct | CR2XGR

DAYTON 60KU39 In-Line Ceiling Exhaust Fan, 1, 689 cfm at 0.100 Inch Size SP, Square Duct

Item: CR2XGR Model: 60KU39
In Stock

Get it by Tuesday, Jun 10

€846.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Discharge DirectionHorizontal And Vertical
Duct Height8"
Duct ShapeSquare
Duct Width8"
Exhaust Airflow @ 0.000 In Sp1672 CFM
Exhaust Airflow @ 0.100 In Sp1689 CFM
Exhaust Airflow @ 0.250 In Sp1543 CFM
Fan Wattage913 W
Full Load Amps8.32A
Height14 1/2"
Housing MaterialSteel
Max. Airflow1672 CFM
Maximum Noise Level6.2 sones
Motor Output Power913 W
Mounting TypeAdjustable Brackets
Nameplate Voltage115V AC
Noise Level @ 0.000 In Sp @ 5 Ft5.9 sones
Noise Level @ 0.100 In Sp @ 5 Ft5 sones
Noise Level @ 0.125 In Sp @ 5 Ft5.3 sones
Noise Level @ 0.250 In Sp @ 5 Ft5.4 sones
Number Of Speeds1
Overall Depth14 3/8"
Phase1
Profile Height FamilyHigh
Profile Width FamilyDouble Wide
Width23 3/4"
Full Load Current8.32A
Maximum Airflow1672 CFM
Overall Height14 1/2"
Overall Width23 3/4"
StandardsAMCA, UL/CUL 507

Shipping Info:

Ship weight (kg) 23.715
Ship height (cm)36.83
Ship length (cm)36.51
Ship width (cm)60.33
Country of OriginUS

Product Variants

ProductModelMotor Output PowerPhaseNumber Of SpeedsHeightNameplate VoltageFull Load AmpsDuct ShapeExhaust Airflow @ 0.100 In SpPrice
DAYTON 60KU47 In-Line Ceiling Exhaust Fan, 1, 105 cfm at 0.100 Inch Size SP, Square Duct | CR2XGQ 60KU47248.3 W3214 1/2"115V AC1.9/3.85ASquare1105 CFM€1,383.14
DAYTON 60KU40 In-Line Ceiling Exhaust Fan, 2, 110 cfm at 0.100 Inch Size SP, Square Duct | CR2XGT 60KU40560 W1114 3/4"115V AC11.55ASquare2110 CFM€1,417.11
DAYTON 60KU41 In-Line Ceiling Exhaust Fan, 3, 342 cfm at 0.100 Inch Size SP, Square Duct | CR2XGU 60KU41745.7 W3216 1/2"115V AC6.18/12.34ASquare3342 CFM€3,777.81
DAYTON 60KU45 In-Line Ceiling Exhaust Fan, 400 cfm at 0.100 Inch Size SP, Square Duct | CR2XGV 60KU45745.7 W3211 1/4"115V AC0.66/1.45ASquare400 CFM€820.11
DAYTON 60KU36 In-Line Ceiling Exhaust Fan, 590 cfm at 0.100 Inch Size SP, Square Duct | CR2XGW 60KU36124.3 W1214 1/2"115V AC0.8/2.4ASquare590 CFM€1,124.07
DAYTON 60KU38 In-Line Ceiling Exhaust Fan, 699 cfm at 0.100 Inch Size SP, Rectangular Duct | CR2XGX 60KU38186.4 W1214 1/2"120V AC1.08/3.51ARectangular699 CFM€1,171.65
DAYTON 60KU37 In-Line Ceiling Exhaust Fan, 827 cfm at 0.100 Inch Size SP, Square Duct | CR2XGY 60KU37352 W1111 5/8"115V AC3.16ASquare827 CFM€735.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60KU39 In-Line Ceiling Exhaust Fan, 1, 689 cfm at 0.100 Inch Size SP, Square Duct
€846.45 /unit