DAYTON 60JC96 Fork Truck Boom, 4000 Lbs Max. Capacity | CJ2FWG

DAYTON 60JC96 Fork Truck Boom, 4000 Lbs Max. Capacity

Item: CJ2FWG Model: 60JC96
In Stock

Get it by Tuesday, Jun 10

€1,733.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Lifting Forklift Boom
ColorRed
Hook Opening Size1"
Hook Position Increments7 1/2"
Hook TypeDouble Swivel Hook
IncludesSafety Chain
Maximum Load Capacity4000 lbs.
Maximum Load Carrying Distance12 ft.
Storage Height31 3/8"

Shipping Info:

Ship weight (kg) 241.65

Product Variants

ProductModelMPNPrice
DAYTON 60JC97 Fork Truck Boom, 6000 lbs. Capacity | CJ2FWD 60JC9760JC97€1,601.19
DAYTON 60JC99 Fork Truck Boom, 4000 lbs. Max. Capacity, 85 Inch to 12 ft Adj Inch | CJ2FWE 60JC9960JC99€1,086.00
DAYTON 60JC94 Fork Truck Boom, 4000 Lbs Max. Capacity | CJ2FWF 60JC9460JC94€1,430.70
DAYTON 60JC98 Fork Truck Boom, 4000 lbs. Max. Capacity | CJ2FWH 60JC9860JC98€747.05
DAYTON 60JC95 Fork Truck Boom, 6000 lbs. Max. Capacity, 81 Inch to 12 ft Adj Inch | CJ2FWJ 60JC9560JC95€1,433.33
DAYTON 60JD01 Fork Truck Boom, 6,000 lb, Horizontal Reach 86 Inch to 12 ft, 7 1/2 Inch Increments | CJ2FWK 60JD0160JD01€1,126.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60JC96 Fork Truck Boom, 4000 Lbs Max. Capacity
€1,733.56 /unit