Item | Blower |
Amca Fan Class | Not Rated |
Application | Air Conditioning, Exhausting, General Ventilation, Heating |
Assembly | Unassembled |
Bearing Type | Ball |
Blower Rpm | 470 RPM |
Brake Horsepower | Not Applicable |
Chemical Resistant | No |
Compatible Speed Control | Not Applicable |
Corrosion Resistant | Yes |
Current | Not Applicable |
Dimension A | 20 1/2" |
Dimension B | 19 1/4" |
Dimension C | 9 1/16" |
Dimension D | 11/16" |
Dimension E | 13 7/16" |
Dimension F | 12 1/16" |
Dimension G | 11 1/4" |
Dimension H | 10 3/8" |
Dimension J | 11 3/4" |
Dimension K | 8 1/4" |
Dimension L | 21 1/8" |
Dimension M | 8 1/4" |
Dimension R | 3/4" |
Dimension S | 3 1/8" |
Dimension T | 1 1/16" |
Dimension X | 3/16" |
Dimension Y | 13/16" |
Dimension Z | 1/2" |
Discharge Height | 13 7/16" |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Discharge Width | 8 1/4" |
Drive Type | Belt Drive |
Electrical Connection | Not Applicable |
Features | Die-Stamped Steel Housing, Precision, Balanced Wheels, Provides Quiet, Efficient Performance |
Flange Size | Not Applicable |
For High-static Pressure Applications | Yes |
For Location | Indoor |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Hazardous Location Application | No |
Hazardous Location Specification | Not Applicable |
Housing Color | Silver |
Housing Depth | 19.9" |
Housing Finish | Galvanized |
Housing Height | 20 1/2" |
Housing Length | 19 1/4" |
Housing Material | Steel |
Housing Width | 8 1/4" , 8 1/5" |
Includes | Blower Wheel, Galvanized Housing, Housing Support With Resilient Mounting Pad, Motor Mounting Bracket With Hardware Bag |
Includes Drive Package | No |
Includes Motor | No |
Includes Mounting Hardware | Yes |
Inlet Dia. | 12 1/16" , 12.062" |
Inlet Diameter | 12" |
Max. Ambient Temp. | 104°F |
Max. Blower Rpm | 670 RPM |
Max. Inlet Temp. | 150°F |
Max. Motor Hp | 1 1/2 hp |
Maximum Fan Speed | 970 RPM |
Maximum Motor Speed | Not Applicable |
Min. Motor Hp | 1/2 hp |
Minimum Fan Speed | 650 RPM |
Minimum Motor Speed | Not Applicable |
Motor Frame Designation | Not Applicable |
Motor Location | Not Applicable |
Mount Type | Multiposition |
Mounting Orientation | Multiposition |
Mounting Position | Blower Shaft Horizontal |
No. Of Inlets | 1 |
Number Of Discharge Positions | 4 |
Oem Replacement | Not Applicable |
Outlet Dia. | Not Applicable |
Outlet Height | 13 3/8" , 13.437" |
Outlet Shape | Rectangular |
Outlet Width | 8 1/4" |
Overall Depth | 19 7/8" |
Overall Height | 21 1/8" |
Overall Width | 13 1/4" |
Replacement For | Not Applicable |
Resistance Properties | Corrosion Resistant |
Rotation | CW |
Shaft Dia. | 3/4" |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Applicable |
Speed Controllable | No |
Thermal Overload Protection | Not Applicable |
Type | Belt Drive, Single Inlet Forward Curve Less Drive Package |
Wheel Bore Diameter | 3/4" |
Wheel Dia. | 12 3/4" |
Wheel Material | Steel |
Wheel Material Finish | Galvanized |
Wheel Width | 6" |
Housing Material Finish | Galvanized |
Maximum Airflow | 2750 CFM |
Minimum Airflow | 1050 CFM |
Outlet Type | Non Flanged |
Wheel Diameter | 12 3/4" |
Wheel Type | Forward Curved |