Item | Blower |
Amca Fan Class | Not Rated |
Application | Air Conditioning, Exhausting, General Ventilation, Heating |
Assembly | Unassembled |
Bearing Type | Ball |
Blower Rpm | 390 RPM |
Brake Horsepower | Not Applicable |
Chemical Resistant | No |
Compatible Speed Control | Not Applicable |
Corrosion Resistant | Yes |
Current | Not Applicable |
Dimension A | 39 7/16" |
Dimension B | 35 1/8" |
Dimension C | 15 11/16" |
Dimension D | 5/8" |
Dimension E | 27 1/4" |
Dimension F | 22 5/16" |
Dimension G | 21" |
Dimension H | 20 1/8" |
Dimension J | 22 15/16" |
Dimension K | 17 1/8" |
Dimension L | 40 1/8" |
Dimension M | 15 1/4" |
Dimension R | 1 3/16" |
Dimension S | 3 3/4" |
Dimension T | 1 1/2" |
Dimension X | 3/8" |
Dimension Y | 2 1/2" |
Dimension Z | 3/4" |
Discharge Height | 27 1/4" |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Discharge Width | 17 1/8" |
Drive Type | Belt Drive |
Electrical Connection | Not Applicable |
Features | Quiet, Efficient Performance |
Flange Size | Not Applicable |
For High-static Pressure Applications | Yes |
For Location | Indoor |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Hazardous Location Application | No |
Hazardous Location Specification | Not Applicable |
Housing Color | Silver |
Housing Depth | 35.7" |
Housing Finish | Galvanized |
Housing Height | 39 2/5" , 39 7/16" , 39.437" |
Housing Length | 35 1/8" |
Housing Material | Steel |
Housing Width | 17 1/8" , 17.1" |
Includes | Blower Wheel, Galvanized Housing, Housing Support With Resilient Mounting Pad, Motor Mounting Bracket With Hardware Bag |
Includes Drive Package | No |
Includes Motor | No |
Includes Mounting Hardware | Yes |
Inlet Dia. | 22 5/16" , 22.312" |
Inlet Diameter | 22 1/4" |
Max. Ambient Temp. | 104°F |
Max. Blower Rpm | 600 RPM |
Max. Inlet Temp. | 150°F |
Max. Motor Hp | 7 1/2 hp |
Maximum Fan Speed | 600 RPM |
Maximum Motor Speed | Not Applicable |
Min. Motor Hp | 2 hp |
Minimum Fan Speed | 390 RPM |
Minimum Motor Speed | Not Applicable |
Motor Frame Designation | Not Applicable |
Motor Location | Not Applicable |
Mount Type | Multiposition |
Mounting Orientation | Multiposition |
Mounting Position | Blower Shaft Horizontal |
No. Of Inlets | 1 |
Number Of Discharge Positions | 4 |
Oem Replacement | Not Applicable |
Outlet Dia. | Not Applicable |
Outlet Height | 27 1/4" |
Outlet Shape | Rectangular |
Outlet Width | 17 1/8" |
Overall Depth | 35 3/4" |
Overall Height | 40" |
Overall Width | 24 5/8" |
Replacement For | Not Applicable |
Resistance Properties | Corrosion Resistant |
Rotation | CW |
Shaft Dia. | 1 1/8" , 1 3/16" , 1.188" |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Applicable |
Speed Controllable | No |
Thermal Overload Protection | Not Applicable |
Type | Belt Drive, Single Inlet Forward Curve Less Drive Package |
Wheel Bore Diameter | 1 1/8" |
Wheel Dia. | 22 1/8" |
Wheel Material | Steel |
Wheel Material Finish | Galvanized |
Wheel Width | 10 7/8" , 11" |
Drive Package With Motor Included? | No |
For Air Type | General/Clean |
Housing Material Finish | Galvanized |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Airflow | 11100 CFM |
Maximum Ambient Temperature | 104°F |
Maximum Inlet Air Temperature | 150°F |
Maximum Motor Horsepower | 7 1/2 hp |
Maximum Static Pressure | 1 in. wc |
Minimum Airflow | 3520 CFM |
Minimum Ambient Temperature | -4°F |
Minimum Motor Horsepower | 2 hp |
Number Of Inlets | 1 |
Outlet Type | Non Flanged |
Shaft Diameter | 1 3/16" |
Wheel Diameter | 22 1/8" |
Wheel Type | Forward Curved |