DAYTON 5YH19 Hydronic Unit Heater 21 Inch Width 14 Inch D | AE7HDX

DAYTON 5YH19 Hydronic Unit Heater 21 Inch Width 14 Inch D

Item: AE7HDX Model: 5YH19
In Stock

Get it by Tuesday, Jun 17

€2,057.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydronic Unit Heater
Air Flow DirectionHorizontal
Air Flow Rate1900 CFM
Amperage4.5A
Amps4.5A
Coil TypeHeader
Connection Size1 1/2"
Depth13" , 14"
Fan Dia.18"
Fan Guard TypeStandard Guard
Fan Phase1
Flow Rate8.8 GPM
Heating Capacity120000 btuH
Heating Element Diameter1/2"
Heating MethodSteam, Water
Height25 1/4"
IncludesAdjustable Louvers
Inlet/outlet Npt1 1/2"
Max. Operating Pressure75 psi
Max. Operating Temp.320°F
Motor Enclosure DesignTotally Enclosed
Motor Hp333/1000 hp
Mounting Height12 ft.
Number Of Louvers8
Output @ 2 Psi Steam120000 btuH
Output @ 200 Deg. F Water87100 btuH
Overall Depth13"
Overall Dimensions - H X W X D25.25" x 20.875" x 13"
Overall Height25 1/4"
Overall Width20 7/8"
Phase1
Thermostat IncludedNo
Wattage Output248 W
Width20 7/8" , 21"
Air Flow1900 CFM
Connection TypeThreaded Female NPT
Fan Diameter18"
Frequency60 Hz
Heater Voltage120V AC
Maximum Operating Pressure150 psi
Maximum Operating Water Temperature320°F
Motor EnclosureTotally Enclosed
Motor Horsepower1/3 hp
Output @ 200 F Water87100 btuH
Product TypeSuspended Horizontal Hydronic Wall & Ceiling Unit Heater
StandardsETL, ETLC LISTED

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)64.14
Ship length (cm)33.02
Ship width (cm)53.02
HS code7322900015
Country of OriginUS

Product Details:

    • Fan Guard Type (Non OSHA)

Product Variants

ProductModelAir Flow DirectionOutput @ 2 Psi SteamHeightDepthAir Flow RateMax. Operating PressureMax. Operating Temp.Motor Enclosure DesignPrice
DAYTON 1EBC1 Hydronic Unit Heater 28 Inch Width 3500 Cfm | AA9NLY 1EBC1Horizontal240000 btuH30 1/4"14"3500 CFM150 psi366°FTotally Enclosed€3,561.24
DAYTON 1EBC2 Hydronic Unit Heater 28 Inch Width 4200 Cfm | AA9NLZ 1EBC2Horizontal280000 btuH30 1/4"18"4200 CFM150 psi366°FTotally Enclosed€3,950.63
DAYTON 1EBC3 Hydronic Unit Heater 19 Inch D 5000 Cfm | AA9NMA 1EBC3Horizontal300000 btuH37 3/4"19"5000 CFM150 psi366°FTotally Enclosed€4,527.13
DAYTON 1EBC4 Hydronic Unit Heater 20 Inch D 5500 Cfm | AA9NMB 1EBC4Horizontal360000 btuH37 3/4"20"5500 CFM150 psi366°FTotally Enclosed€4,889.08
DAYTON 3DUF7 Hydronic Unit Heater 18 Inch H 450 Cfm | AC8UBK 3DUF7Horizontal24000 btuH18"9"450 CFM150 psi355°FTotally Enclosed€1,028.54
DAYTON 4NHG4 Hydronic Unit Heater 28 Inch Width 14 Inch D | AD8XRY 4NHG4Horizontal240000 btuH30 1/4"14"3500 CFM150 psi366°FTotally Enclosed€3,378.08
DAYTON 4NHG5 Hydronic Unit Heater 28 Inch Width 18 Inch D | AD8XRZ 4NHG5Horizontal280000 btuH30 1/4"18"4200 CFM150 psi366°FTotally Enclosed€3,713.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5YH19 Hydronic Unit Heater 21 Inch Width 14 Inch D
€2,057.19 /unit