Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5WRT4 Slip Hook Steel G80 Swivel 3500 Lb. | AE7BRY

DAYTON 5WRT4 Slip Hook Steel G80 Swivel 3500 Lb.

Item: AE7BRY Model: 5WRT4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Hook
Attachment TypeSwivel
ColorOrange
Diameter0.281"
FinishPowder Coat
MaterialSteel
Trade Size9/32"
Working Load Limit3500 lbs.
Compatible Chain GradeGrade 80
Eye Inside Diameter1 3/8"
Eye Inside Height1 1/4"
Hardware IncludedLatch
Hook Grade80
Hook Opening Width1 1/2"
Hook Product TypeSlip Hook
Lifting CapabilityFor Lifting
Material Thickness9/32"
StandardsASME B30.10
Usable Length7 1/2"
Visual IndicatorsNone

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)9.14
HS code7326908588
Country of OriginCN

Product Variants

ProductModelWorking Load LimitMaterialColorPrice
DAYTON 1DNH6 Slip Hook Alloy Steel G80 2000 Lb. | AA9KFV 1DNH62000 lbs.Alloy SteelRed€29.30
DAYTON 1DNH7 Slip Hook Alloy Steel G80 3000 Lb. | AA9KFW 1DNH73000 lbs.Alloy SteelRed€34.74
DAYTON 1DNH8 Slip Hook Alloy Steel G80 4000 Lb. | AA9KFX 1DNH84000 lbs.Alloy SteelRed€39.80
DAYTON 1DNH9 Slip Hook Alloy Steel G80 6000 Lb. | AA9KFY 1DNH96000 lbs.Alloy SteelRed€54.12
DAYTON 1DNJ1 Slip Hook Alloy Steel G80 10000 Lb. | AA9KFZ 1DNJ110000 lbs.Alloy SteelRed€72.80
DAYTON 5WRT5 Slip Hook Steel G80 Swivel 7100 Lb. | AE7BRZ 5WRT57100 lbs.SteelOrange€80.42
DAYTON 5WRT6 Slip Hook Steel G80 Swivel 12000 Lb. | AE7BTA 5WRT612000 lbs.SteelOrange€123.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5WRT4 Slip Hook Steel G80 Swivel 3500 Lb.
€58.92 /unit