Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5WJC3 Room Air Conditioner Motor Psc Oao 1625 Rpm | AE7AUR

DAYTON 5WJC3 Room Air Conditioner Motor Psc Oao 1625 Rpm

Item: AE7AUR Model: 5WJC3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€227.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoom Air Conditioner Motor
Bearing TypeSleeve
Body Dia.5"
Bolt Circle Dia.4 11/16"
Capacitor RequiredIncluded , Yes
DutyContinuous
Duty CycleContinuous
Frame42Y
Frequency60 Hz
Full Load Amps2.7A
Hp1/6 hp
Includes7.5 MFD 370V AC Capacitor
Insulation ClassClass B
Lead Length61"
Length Less Shaft5 1/8"
Max. Ambient Temp.60°C
Motor BearingsSleeve
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionHorizontal
Motor Mounting TypeCradle Base
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationRoom Air Conditioner
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingCradle Base
Mounting Stud Pattern3 3/16" x 3 3/16"
Mounting TypeCradle Base
Nameplate Rpm1625 RPM
No. Of Speeds4
Number Of Speeds4
Phase1
Resilient Ring Dia.2 1/2"
Ring To Ring Center4 11/16"
Service Factor1
Shaft Dia.1/2"
Shaft Length10"
Stud Pattern3 3/16" x 3 3/16"
Stud Size#8-32
Thermal ProtectionAutomatic
Thread TypeCoarse
Ins. ClassClass B
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)
Voltage115V AC

Shipping Info:

Ship weight (kg) 4.563
Ship height (cm)19.05
Ship length (cm)72.39
Ship width (cm)19.05
HS code8501404040
Country of OriginUS

Product Variants

ProductModelNameplate RpmMotor TypeNo. Of SpeedsShaft LengthFrameMotor Shaft RotationMounting TypeVoltagePrice
DAYTON 5WJA7 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUK 5WJA71075 RPMPermanent Split Capacitor410 1/16"42YClockwise/Counter ClockwiseCradle Base-€216.38
DAYTON 5WJA8 Room Air Conditioner Motor Psc Oao 1050 Rpm | AE7AUL 5WJA81050 RPMPermanent Split Capacitor410 1/2"42YClockwise/Counter ClockwiseCradle Base-€213.14
DAYTON 5WJA9 Room Air Conditioner Motor Psc Oao 1050 Rpm | AE7AUM 5WJA91050 RPMPermanent Split Capacitor48 1/2"42YClockwise/Counter ClockwiseRing277V AC€210.21
DAYTON 5WJC1 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUP 5WJC11075 RPMPermanent Split Capacitor410"42YClockwise/Counter ClockwiseCradle Base-€193.29
DAYTON 5WJC2 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUQ 5WJC21075 RPMPermanent Split Capacitor48 1/2"42YClockwise/Counter ClockwiseCradle Base277V AC€234.98
DAYTON 5WJC4 Room Air Conditioner Motor Psc Oao 1625 Rpm | AE7AUT 5WJC41625 RPMPermanent Split Capacitor48 1/2"48YClockwise/Counter ClockwiseCradle Base-€213.82
DAYTON 5WJC5 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUU 5WJC51075 RPMPermanent Split Capacitor48 1/2"48YClockwise/Counter ClockwiseCradle Base-€271.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5WJC3 Room Air Conditioner Motor Psc Oao 1625 Rpm
€227.59 /unit