DAYTON 5VZU1 Belt/drive Blower 25 Inch Less Drive Package | AE6YRW

DAYTON 5VZU1 Belt/drive Blower 25 Inch Less Drive Package

Item: AE6YRW Model: 5VZU1
In Stock

Get it by Thursday, Jun 12

€2,993.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Amca Fan ClassNot Rated
ApplicationAir Conditioning, Exhausting, General Ventilation, Heating
AssemblyUnassembled
Bearing TypeBall
Brake HorsepowerNot Applicable
Chemical ResistantNo
Compatible Speed ControlNot Applicable
Corrosion ResistantYes
CurrentNot Applicable
Depth40"
Discharge PositionBottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive TypeBelt Drive
Electrical ConnectionNot Applicable
FeaturesHigh Volume, Low-Velocity Blower Meets Full Class 1 Performance
FinishGalvanized
Flange SizeNot Applicable
For High-static Pressure ApplicationsYes
For LocationIndoor
For Ventilation TypeExhaust, Make-Up, Return, Supply
Hazardous Location ApplicationNo
Hazardous Location SpecificationNot Applicable
Height46 3/4"
Housing ColorSilver
Housing Depth39 4/5"
Housing Height46.7"
Housing Width31 1/5"
IncludesBlower Wheel, Galvanized Housing, Housing Support With Resilient Mounting Pad, Motor Mounting Bracket With Hardware Bag
Includes Drive PackageNo
Includes MotorNo
Includes Mounting HardwareYes
Inlet Dia.21"
Inlet Diameter21"
MaterialSteel
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Max. Motor Hp25 hp
Maximum Fan Speed635 RPM
Maximum Motor SpeedNot Applicable
Min. Motor Hp2 hp
Minimum Fan Speed270 RPM
Minimum Motor SpeedNot Applicable
Motor Frame DesignationNot Applicable
Motor Hp2 hp to 25 hp
Motor LocationNot Applicable
Mount TypeMultiposition
Mounting OrientationMultiposition
No. Of Inlets2
Number Of Discharge Positions4
Oem ReplacementNot Applicable
Outlet Dia.Not Applicable
Outlet Height31 1/4"
Outlet ShapeRectangular
Outlet Width31 1/4"
Overall Depth40"
Overall Height40"
Overall Width43 1/4"
Replacement ForNot Applicable
Resistance PropertiesCorrosion Resistant
Shaft Dia.1 3/8" , 1.438"
Sound LevelNot Rated
Spark Resistant Construction TypeNot Applicable
Speed ControllableNo
Thermal Overload ProtectionNot Applicable
TypeLess Drive Package
Wheel Bore Diameter1 3/8"
Wheel Dia.24 7/8" , 25"
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel Width25"
Width43 1/4"
Housing MaterialSteel
Housing Material FinishGalvanized
Maximum Airflow30500 CFM
Minimum Airflow9730 CFM
Outlet TypeNon Flanged
Wheel Diameter24 7/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 162
Ship height (cm)101.6
Ship length (cm)101.6
Ship width (cm)109.86
HS code8414596060
Country of OriginCN

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5VZU1 Belt/drive Blower 25 Inch Less Drive Package
€2,993.49 /unit