Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SCR80MCAP479N End Cap, Cappuccino, Acrovyn, 1-3/8 X 8 X 5/64 Inch Size | CF2HXP 55LZ62

ACROVYN SCR80MCAP479N End Cap, Cappuccino, 1-3/8 x 8 x 5/64 Inch Size

Item: CF2HXP Model: SCR80MCAP479NCross Ref: 55LZ62
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorCappuccino
Height8"
Length1 3/8"
MaterialAcrovyn
Thickness0.078"
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationCorridors, Elevator Lobbies, Headwalls, Lobbies, Mail Rooms
Overall Depth1 3/8"
Overall Height8"
Overall Length1 3/8"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesSCR-80 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelColorMaterialOverall HeightPrice
ACROVYN HRB20CAPL410N Left Hand End Cap, Impact Resistant, Silver | CE9YKR 55LU55 HRB20CAPL410NSilver--€36.48
ACROVYN HRB20CAPL314N Left Hand End Cap, Impact Resistant, Ozark | CE9YKT 55LU32 HRB20CAPL314NOzark--€32.45
ACROVYN HRB20CAPL108N Left Hand End Cap, Impact Resistant, Black | CE9YKY 55LU48 HRB20CAPL108NBlack--€32.45
ACROVYN HRB20CAPL920N Left Hand End Cap, Impact Resistant, Almond | CE9YLA 55LU16 HRB20CAPL920NAlmond--€32.45
ACROVYN BG10CAP949N End Cap, White, Acrovyn, 2 X 10 X 5/64 Inch Size | CF2HMR 55LX05 BG10CAP949NWhiteAcrovyn-€8.03
ACROVYN SCR80MCAP949N End Cap, White, Acrovyn, 1-3/8 X 8 X 5/64 Inch Size | CF2HMT 55LW98 SCR80MCAP949NWhiteAcrovyn-€13.63
ACROVYN BG30CAP949N End Cap, White, Acrovyn, 1-13/16 X 2-3/4 X 5/64 Inch Size | CF2HMU 55LX11 BG30CAP949NWhiteAcrovyn-€6.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SCR80MCAP479N End Cap, Cappuccino, 1-3/8 x 8 x 5/64 Inch Size