DAYTON 5URA8 Brake Magnetic Torque 15 Ft-lb Dripproof | AE6RAG

DAYTON 5URA8 Brake Magnetic Torque 15 Ft-lb Dripproof

Item: AE6RAG Model: 5URA8
In Stock

Get it by Wednesday, Jun 11

€4,233.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake
Brake Mouting PositionHorizontal
ColorRed
Continuous DutyYes
ConvertsMotor To A Brake Motor
Diameter8 1/2"
Duty CycleContinuous
Enclosure TypeDripproof
Frequency50/60 Hz
FunctionStops And Holds A Motor Shaft From Rotating
Keyseat Size1/4" x 1/8"
Keyway Depth3/32"
Keyway Width3/16"
Length6 7/8"
Lever ReleaseManual
Lever TypeManual Release
MaterialAluminum
Max. Bore1 1/8"
Max. Hp @ 1725 Rpm3 hp
Max. Hp @ 3450 Rpm5 hp
Max. Rpm3600 RPM
Mounting OrientationHorizontal
Nema/iec Frame182/184TC
Outside Dia.8 1/2"
Overall Length4"
Overall WidthNot Applicable
Power Lead Length18"
Series70 Series
Service Factor1.4
Shaft Dia.1 1/8" , 5/8"
TypeDouble C-Face Magnetic Disc
Voltage @ 60 Hz115/208-230V
ApplicationBrake Attaches To The Accessory End Of A Motor To Stop And Hold The Motor Shaft
Clutch/brake TypeEnd Mount Disc
Housing Material FinishRed Primer
IncludesBrake and Instruction Manual
Maximum Speed3600 RPM
Mounting Location56C Motor Flange
Outside Diameter8.5"
PhaseSingle
StandardsCSA CERTIFIED, ROHS COMPLIANT
Static Torque15 lbs.-ft.

Shipping Info:

Ship weight (kg) 20.682
Ship height (cm)31.24
Ship length (cm)29.21
Ship width (cm)29.46
HS code8505200000
Country of OriginUS

Product Variants

ProductModelShaft Dia.TypeEnclosure TypeMax. RpmPrice
DAYTON 5URC2 Brake Magnetic Torque 15 Ft-lb | AE6RAH 5URC21 1/8"Double C-Face Magnetic DiscDripproof3600 RPM€3,147.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5URA8 Brake Magnetic Torque 15 Ft-lb Dripproof
€4,233.85 /unit