DAYTON 5UDU4 Belt-drive Blower 20 Inch Less Drive Package | AE6NNK

DAYTON 5UDU4 Belt-drive Blower 20 Inch Less Drive Package

Item: AE6NNK Model: 5UDU4
In Stock

Get it by Tuesday, Jun 10

€2,462.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Amca Fan ClassNot Rated
ApplicationAir Conditioning, Exhausting, General Ventilation, Heating
AssemblyUnassembled
Bearing TypeBall
Brake HorsepowerNot Applicable
Chemical ResistantNo
Compatible Speed ControlNot Applicable
Corrosion ResistantYes
CurrentNot Applicable
Depth32 3/4"
Discharge PositionBottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive TypeBelt Drive
Electrical ConnectionNot Applicable
FeaturesHigh Volume, Low-Velocity Blower Meets Full Class 1 Performance
Flange SizeNot Applicable
For High-static Pressure ApplicationsYes
For LocationIndoor
For Ventilation TypeExhaust, Make-Up, Return, Supply
Hazardous Location ApplicationNo
Hazardous Location SpecificationNot Applicable
Height38"
Housing ColorSilver
Housing Depth32.7"
Housing FinishGalvanized
Housing Height38"
Housing MaterialSteel
Housing Width24 4/5"
IncludesBlower Wheel, Galvanized Housing, Housing Support With Resilient Mounting Pad, Motor Mounting Bracket With Hardware Bag
Includes Drive PackageNo
Includes MotorNo
Includes Mounting HardwareYes
Inlet Dia.16 1/2"
Inlet Diameter16 1/2"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Max. Motor Hp25 hp
Maximum Fan Speed850 RPM
Maximum Motor SpeedNot Applicable
Min. Motor Hp1 hp
Minimum Fan Speed310 RPM
Minimum Motor SpeedNot Applicable
Motor Frame DesignationNot Applicable
Motor Hp1 hp to 25 hp
Motor LocationNot Applicable
Mount TypeMultiposition
Mounting OrientationMultiposition
No. Of Inlets2
Number Of Discharge Positions4
Oem ReplacementNot Applicable
Outlet Dia.Not Applicable
Outlet Height24 3/4"
Outlet ShapeRectangular
Outlet Width24 3/4"
Overall Depth32 3/4"
Overall Height32 3/4"
Overall Width36 3/4"
Replacement ForNot Applicable
Resistance PropertiesCorrosion Resistant
Shaft Dia.1 3/8" , 1.438"
Sound LevelNot Rated
Spark Resistant Construction TypeNot Applicable
Speed ControllableNo
Thermal Overload ProtectionNot Applicable
TypeLess Drive Package
Wheel Bore Diameter1 3/8"
Wheel Dia.19 3/4" , 20"
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel Width20"
Width36 3/4"
Housing Material FinishGalvanized
Maximum Airflow18850 CFM
Minimum Airflow2050 CFM
Outlet TypeNon Flanged
Wheel Diameter19 3/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 108.9
Ship height (cm)83.19
Ship length (cm)83.19
Ship width (cm)93.35
HS code8414596060
Country of OriginCN

Product Variants

ProductModelInlet Dia.Outlet HeightOutlet WidthHeightDepthShaft Dia.Wheel WidthTypePrice
DAYTON 5UDU5 Belt-drive Blower 22 Inch Less Drive Package | AE6NNL 5UDU518.688"27 1/4"27 1/4"41 1/2"35.688"1 3/8"22"Less Drive Package€3,052.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5UDU4 Belt-drive Blower 20 Inch Less Drive Package
€2,462.67 /unit