Item | Sprinkler Pump |
Amps | 3.3/6.5-7A |
Bearing Type | Double Shielded Ball |
Best Efficiency Flow | 22 GPM |
Best Efficiency Flow Range @ Head | 45-14 GPM @ 46-92 Ft |
Best Efficiency Flow Rate | 22 GPM |
Best Efficiency Flow Rate @ Head | 32 GPM @ 69 ft. |
Best Efficiency Head | 71 ft. |
Case Pressure (maximum) | 150 psi |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 1 1/2" |
Drain Plug | Yes |
Duty | Continuous |
Duty Cycle | Continuous |
Flow Rate @ 10 Psi | 43 GPM |
Flow Rate @ 15 Psi | 38 GPM , 51 GPM |
Flow Rate @ 2 Ft. | 62 GPM |
Flow Rate @ 20 Psi | 33 GPM |
Flow Rate @ 25 Psi | 39 GPM |
Flow Rate @ 30 Psi | 32 GPM |
Flow Rate @ 35 Psi | 23 GPM |
Flow Rate @ 40 Psi | 14 GPM |
For Media Type | Non-Flammable Liquids |
For Use With | Nonflammable Liquids Compatible With Pump Component Materials |
For Use With Potable Systems | No |
Frame | 56J |
Frequency | 60 Hz |
Gpm Of Water @ 2 Ft. | 62 GPM |
Height | 10 2/3" |
Housing Material | Cast Iron |
Housing Material - Pumps | Cast Iron |
Hp | 1 hp |
Hp - Pumps | 1 hp |
Impeller Material | Stainless Steel |
Impeller Type | Closed |
Includes | Manual |
Inlet Pressure | 106 psi |
Inlet Size | 1 1/2" |
Length | 17 4/5" , 18 1/4" |
Max. Case Pressure | 150 psi |
Max. Feet Of Head | 93 ft. |
Max. Head | 93 ft. |
Max. Pressure | 44 psi |
Max. Pressure - Pumps | 40 psi |
Max. Specific Gravity | 1 |
Max. Suction Lift | 25 ft. |
Media Type | Non Flammable Liquids |
Min. Flow Rate | 49 GPM |
Minimum Flow Rate | 49 GPM |
Motor Ambient Temp. | 104°F |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Frame Designation | 56J |
Motor Type | Three Phase |
No. Of Stages | 1 |
Outlet Rotation | 90° |
Outlet Size | 1 1/2" |
Outlet Type | NPT |
Overall Height | 9 1/4" |
Overall Length | 18 1/4" |
Overall Width | 9 1/4" |
Phase | 3 |
Phase - Pumps | 3 |
Port Rotation | 90 Deg. Increments |
Pressure Pump Type | Sprinkler Pump |
Pump Housing Material | Cast Iron |
Rpm | 3450 RPM |
Screw Material | Steel |
Seal Application | Non-Flammable Liquids Compatible With Pump Components |
Seal Material | Buna N, Carbon Ceramic, Stainless Steel , Buna N, Carbon, Ceramic, Stainless Steel |
Seal Type | Mechanical |
Self Priming | Yes |
Service Factor | 1.4 |
Shaft Material | Stainless Steel |
Shut Off Length | 101 ft. |
Shut Off Pressure (maximum) | 40 psi |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Stages | 1 |
Suction Lift | 25 ft. |
Suction Lift (maximum) | 25 ft. |
Voltage | 208/230/460V AC |
Volute Material | Cast Iron |
Wetted Material | Buna N, Carbon Ceramic, Cast Iron, Stainless Steel , Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Wetted Materials | Carbon, Cast Iron, Ceramic, Stainless Steel |
Width | 8" , 9 1/4" |
Compatible With Media Type | Non-Flammable Liquids |
Connection Type | NPT |
Discharge Rotation | 90° Increments |
Discharge Type | NPT |
Feet Of Head (maximum) | 93 ft. |
Flow Rate (minimum) | 49 GPM |
Horsepower | 1 hp |
Intake And Discharge Size | 1 1/2", 1 1/2" |
Manufacturer Warranty Length | 1 yr. |
Maximum Suction Lift | 25 ft. |
Motor Ambient Temperature (maximum) | 104°F |
Motor Enclosure | Totally Enclosed Fan Cooled |
Nameplate Voltage | 208-230/460V AC |
Priming | Self Priming |
Rpm (maximum) | 3450 RPM |
Shut Off Pressure | 40 psi |
Standards | CSA |