DAYTON 5PV64 Hydronic Unit Heater 42 Inch D 42 Inch Width | AE6CMC

DAYTON 5PV64 Hydronic Unit Heater 42 Inch D 42 Inch Width

Item: AE6CMC Model: 5PV64
In Stock

Get it by Thursday, Jun 12

€6,814.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydronic Unit Heater
Air Flow DirectionVertical
Air Flow Rate8020 CFM
Amperage5A
Amps5A
Coil TypeRectangular
Connection Size2 1/2"
Depth42"
Fan Dia.30 1/2"
Fan Guard TypeNo Guard
Fan Phase3
Flow Rate37.93 GPM
Heating Capacity496000 btuH
Heating Element Diameter5/8"
Heating MethodSteam, Water
Height17 1/4"
Inlet/outlet Npt2 1/2"
Max. Operating Pressure75 psi
Max. Operating Temp.320°F
Motor Enclosure DesignTotally Enclosed
Motor Hp1 1/2 hp
Mounting Height29 ft.
Output @ 2 Psi Steam496000 btuH
Output @ 200 Deg. F Water368100 btuH
Overall Depth42"
Overall Dimensions - H X W X D17.25" x 42" x 42"
Overall Height17 1/4"
Overall Width42"
Phase3
Thermostat IncludedNo
Voltage230/460V
Wattage Output745 W
Width42"
Air Flow8020 CFM
Connection TypeThreaded Male NPT
Fan Diameter30 1/2"
Frequency60 Hz
Heater Voltage240/480V AC
Maximum Operating Pressure75 psi
Maximum Operating Water Temperature320°F
Motor EnclosureTotally Enclosed
Motor Horsepower1/2 hp
Output @ 200 F Water368100 btuH
Product TypeSuspended Vertical Hydronic Wall & Ceiling Unit Heater
StandardsETL, ETLC LISTED

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)43.82
Ship length (cm)106.68
Ship width (cm)106.68
HS code8516290090
Country of OriginUS

Product Variants

ProductModelOutput @ 2 Psi SteamHeightDepthAir Flow RateMounting HeightPhaseOutput @ 200 Deg. F WaterMotor HpPrice
DAYTON 5PV54 Hydronic Unit Heater 12-1/8 Inch Height | AE6CLR 5PV54101800 btuH12 1/8"25 1/4"1490 CFM14 ft.168300 btuH1/8 hp€1,602.32
DAYTON 5PV55 Hydronic Unit Heater 25-1/4 Inch Width | AE6CLT 5PV55124400 btuH12 3/4"25 1/4"1790 CFM16 ft.183700 btuH167/1000 hp€1,785.52
DAYTON 5PV56 Hydronic Unit Heater 13-5/8 Inch Height | AE6CLU 5PV56152000 btuH13 5/8"29 1/2"2220 CFM16 ft.1105200 btuH167/1000 hp€1,919.05
DAYTON 5PV57 Hydronic Unit Heater 29-1/2 Inch Width | AE6CLV 5PV57173000 btuH14 1/8"29 1/2"2620 CFM18 ft.1118600 btuH167/1000 hp€2,006.38
DAYTON 5PV59 Hydronic Unit Heater 5-1/8 Inch Height | AE6CLX 5PV59249800 btuH15 1/8"37 1/2"4180 CFM20 ft.1180100 btuH1/4 hp€3,460.89
DAYTON 5PV60 Hydronic Unit Heater 15-1/4 Inch Height | AE6CLY 5PV60283800 btuH15 1/4"37 1/2"4430 CFM21 ft.1205400 btuH1/2 hp€3,610.43
DAYTON 5PV61 Hydronic Unit Heater 16-3/4 Inch Height | AE6CLZ 5PV61333400 btuH16 3/4"37 1/2"5210 CFM24 ft.3242900 btuH3/4 hp€3,936.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV64 Hydronic Unit Heater 42 Inch D 42 Inch Width
€6,814.99 /unit