DAYTON 5PV60 Hydronic Unit Heater 15-1/4 Inch Height | AE6CLY

DAYTON 5PV60 Hydronic Unit Heater 15-1/4 Inch Height

Item: AE6CLY Model: 5PV60
In Stock

Get it by Wednesday, Jun 11

€3,831.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydronic Unit Heater
Air Flow DirectionVertical
Air Flow Rate4430 CFM
Amperage5.4A
Amps5.4A
Coil TypeRectangular
Connection Size1 1/2"
Depth37 1/2"
Fan Dia.25 1/4"
Fan Guard TypeNo Guard
Fan Phase1
Flow Rate21.17 GPM
Heating Capacity283800 btuH
Heating Element Diameter5/8"
Heating MethodSteam, Water
Height15 1/4"
Inlet/outlet Npt2"
Max. Operating Pressure75 psi
Max. Operating Temp.320°F
Motor Enclosure DesignTotally Enclosed
Motor Hp1/2 hp
Mounting Height21 ft.
Output @ 2 Psi Steam283800 btuH
Output @ 200 Deg. F Water205400 btuH
Overall Depth37 1/2"
Overall Dimensions - H X W X D15 1/4" x 37 1/2" x 37 1/2"
Overall Height15 1/4"
Overall Width37 1/2"
Phase1
Thermostat IncludedNo
Wattage Output372 W
Width37 1/2"

Shipping Info:

Ship weight (kg) 62.55
Ship height (cm)38.74
Ship length (cm)95.25
Ship width (cm)95.25
HS code7322900015
Country of OriginUS

Product Variants

ProductModelOutput @ 2 Psi SteamHeightDepthAir Flow RateMounting HeightPhaseOutput @ 200 Deg. F WaterMotor HpPrice
DAYTON 5PV54 Hydronic Unit Heater 12-1/8 Inch Height | AE6CLR 5PV54101800 btuH12 1/8"25 1/4"1490 CFM14 ft.168300 btuH1/8 hp€1,602.32
DAYTON 5PV55 Hydronic Unit Heater 25-1/4 Inch Width | AE6CLT 5PV55124400 btuH12 3/4"25 1/4"1790 CFM16 ft.183700 btuH167/1000 hp€1,785.52
DAYTON 5PV56 Hydronic Unit Heater 13-5/8 Inch Height | AE6CLU 5PV56152000 btuH13 5/8"29 1/2"2220 CFM16 ft.1105200 btuH167/1000 hp€1,919.05
DAYTON 5PV57 Hydronic Unit Heater 29-1/2 Inch Width | AE6CLV 5PV57173000 btuH14 1/8"29 1/2"2620 CFM18 ft.1118600 btuH167/1000 hp€2,006.38
DAYTON 5PV59 Hydronic Unit Heater 5-1/8 Inch Height | AE6CLX 5PV59249800 btuH15 1/8"37 1/2"4180 CFM20 ft.1180100 btuH1/4 hp€3,460.89
DAYTON 5PV61 Hydronic Unit Heater 16-3/4 Inch Height | AE6CLZ 5PV61333400 btuH16 3/4"37 1/2"5210 CFM24 ft.3242900 btuH3/4 hp€3,936.37
DAYTON 5PV62 Hydronic Unit Heater 37-1/2 Inch Width | AE6CMA 5PV62386000 btuH17 5/8"37 1/2"6140 CFM28 ft.3280800 btuH3/4 hp€4,536.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV60 Hydronic Unit Heater 15-1/4 Inch Height
€3,831.04 /unit