Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5NAU1 Steam Operated 316 Stainless Steel Jet | AE4VYV

DAYTON 5NAU1 Steam Operated 316 Stainless Steel Jet

Item: AE4VYV Model: 5NAU1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4,250.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaintenance-Free Jet Pump
ApplicationFor Mixing Fluids, Vacuum Pumping Water, Absorbing And Transporting Materials And Seawater Desalination, Etc.
Discharge TypeNPT
GradeGrade 316
Height4 3/7"
Inlet Pressure Pumping Gases20 psi to 80 psi
Inlet Pressure Pumping Liquids35 psi to 150 psi
Inlet Size1 1/2"
Inlet TypeNPT
Length14 3/7"
Max. Head40 ft.
Max. Suction Lift20 ft.
Max. Suction Lift Pumping Liquids20 ft.
Maximum Head40 ft.
Pump MaterialStainless Steel
Sizing Factor2.85
Suction/discharge Size2"
Temp. Range-40°F to +230°F
TypeSteam Operated
Width3 1/2"

Shipping Info:

Ship weight (kg) 4.419
Ship height (cm)11.43
Ship length (cm)40.89
Ship width (cm)13.97
HS code8413810040
Country of OriginCN

Product Details:

    • Inlet Pressure Pumping Gases (20 to 80 PSI)
    • Max. Suction Lift Pumping Liquids (20 ft.)

Product Variants

ProductModelSuction/discharge SizeInlet SizeHeightSizing FactorPump MaterialDischarge TypeInlet TypeInlet Pressure Pumping LiquidsPrice
DAYTON 5NAT7 Steam Operated 316 Stainless Steel Jet | AE4VYT 5NAT71"3/4"2 1/2"0.34Stainless SteelNPT-35 psi to 150 psi€737.00
DAYTON 5NAT9 Steam Operated 316 Stainless Steel Jet | AE4VYU 5NAT91 1/2"1"3 4/5"1Stainless SteelNPT-35 psi to 150 psi€1,366.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5NAU1 Steam Operated 316 Stainless Steel Jet
€4,250.11 /unit