Item | Roll |
Adhesive | Adhesive |
Adhesive Material | Rubber |
Adhesive Properties | Removable & Repositionable Adhesive |
Application | General Labeling/Identification |
Core Dia. | 3" |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 22NA79, 30CZ91 |
For Use With Mfr. Model Number | IP-R6200, R6200 |
Inkjet Printable | No |
Label Color | White |
Label Finish | Gloss |
Label Shape | Rectangle |
Label Thickness | 0.007" |
Label Width | 1/4" |
Labels Per Row | 6 |
Material | Vinyl |
Max. Operating Temp. | 176°F |
Media Format | Pre Cut Roll |
No. Of Labels | 5000 |
Operating Temp. Range | -40°F to +176°F |
Recommended Ribbon | IP-R6200, R6200 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Width | 2.203" |
Secondary Label Included | No |
Sub-brand | Catalog |
Compatible Grainger Part Number | 22NA79, 30CZ91 |
Compatible Mfr Part Number | IP-R6200, R6200 |
Core Diameter | 3" |
Material Series | Series B-498 |
Maximum Operating Temperature | 176°F |
Minimum Operating Temperature | -40°F |
Number Of Labels | 5000 |
Operating Temperature Range | -40°F to +176°F |
Printer Series Compatibility | 1244, 1344, 2461, BBP81, IP Series, MVP Plus, TAGUS, x Plus II |
Product Type | Wire and General ID Labels |
Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED |