Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5L750 V-belt | AE4JQA

DAYTON 5L750 V-belt

Item: AE4JQA Model: 5L750
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type5L
ConstructionWrapped
Industry Number5L750
MaterialRubber, Polyester
Number Of Ribs1
Outside Length75"
Thickness3/8"
Top Width0.656"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
Length TypeClosed Loop
StandardsARPM
Tensile Strength5400 N/mm
V-belt Section5L

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.3
Ship length (cm)41.91
Ship width (cm)13.97
HS code4010343000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionPrice
DAYTON 5L720 V-belt | AE4JPX 5L72072"5L72013/8"0.656"Wrapped€16.10
DAYTON 5L730 V-belt | AE4JPY 5L73073"5L73013/8"0.656"Wrapped€16.38
DAYTON 5L740 V-belt | AE4JPZ 5L74074"5L74013/8"0.656"Wrapped€22.01
DAYTON 5L760 V-belt | AE4JQB 5L76076"5L76013/8"0.656"Wrapped€17.03
DAYTON 5L770 V-belt | AE4JQC 5L77077"5L77013/8"0.656"Wrapped€21.97
DAYTON 5L780 V-belt | AE4JQD 5L78078"5L78013/8"0.656"Wrapped€19.00
DAYTON 5L790 V-belt | AE4JQE 5L79079"5L79013/8"0.656"Wrapped€27.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5L750 V-belt
€20.34 /unit