Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 64407 Nail Brush Orange 45/64 Trim L Pet | AA8JZV 18G897

VIKAN 64407 Nail Brush Orange 45/64 Trim L Pet

Item: AA8JZV Model: 64407Cross Ref: 18G897
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNail Brush
Acid ResistantYes
Bristle ColorOrange
Bristle MaterialPolyester
Brush Length4 1/2"
Brush Width1 1/2"
Color Coding SystemYes
Fda CompliantYes
Fill TypePolyester
Handle ColorOrange
Handle Length4.891"
Handle MaterialPolypropylene
Overall Length4 1/2"
Temp. ResistanceYes
Trim Length0.703"
Bristle FirmnessStiff
Bristle Length5/8"
Brush TypeHand Scrub Brush, Nail Brush
Chemical ResistantYes
Display Qty1
FeaturesHanging Hole
Head ShapeAngled
Head Width1 7/8"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.1082
Ship height (cm)4.06
Ship length (cm)12.95
Ship width (cm)5.08
HS code9603908050
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialHandle MaterialBrush LengthHandle LengthColor Coding SystemTrim LengthPrice
REMCO 64408 Nail Brush Purple 45/64 Trim L Pet | AA8JZW 18G898 64408PurplePurplePolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02
REMCO 64402 Nail Brush Green 45/64 Trim L Pet | AC3EEF 2RWC9 64402GreenGreenPolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02
REMCO 64403 Nail Brush Blue 45/64 Trim L Pet | AC3EEG 2RWD1 64403BlueBluePolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02
REMCO 64404 Nail Brush Red 45/64 Trim L Pet | AC3EEH 2RWD2 64404RedRedPolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02
REMCO 64405 Nail Brush White 45/64 Trim L Pet | AC3EEJ 2RWD3 64405WhiteWhitePolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02
REMCO 64406 Nail Brush Yellow 45/64 Trim L Pet | AC3EEK 2RWD4 64406YellowYellowPolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02
REMCO 64409 Nail Brush Black 45/64 Trim L Pet | AE4VWU 5NAJ2 64409BlackBlackPolyesterPolypropylene4 1/2"4.891"Yes0.703"€12.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 64407 Nail Brush Orange 45/64 Trim L Pet
€9.31 /unit