Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5JLP5 Propeller Diameter 6 5/8 Inch Bore Diameter 7/32 In | AE4DHW

DAYTON 5JLP5 Propeller Diameter 6 5/8 Inch Bore Diameter 7/32 In

Item: AE4DHW Model: 5JLP5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Blade Type12° Pitch
Bore Dia.0.219" , 7/32"
Cfm @ 3000 Rpm180 CFM
ColorWhite
Max. Ambient Temp.200°F
Number Of Blades5
Propeller Dia.6 5/8"
Propeller MaterialPlastic
Recommended Motor Hp1/40 hp
RotationCW Facing Discharge
AttachesPress Fit On Motor Shaft
Bore Dia. (in.)7/32"
Max. Ambient Temp. (f)200°F
Propeller Dia. (in.)6 5/8"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.78
Ship length (cm)19.05
Ship width (cm)19.05
HS code8414596090
Country of OriginUS

Product Details:

    • Attaches (Press Fit on Motor Shaft)

Product Variants

ProductModelPropeller Dia.Number Of BladesRotationBore Dia.Blade TypeCfm @ 3000 RpmPropeller MaterialPrice
DAYTON 5JLN5 Propeller Diameter 6 Inch Bore Diameter 3/16 In | AE4DHK 5JLN56"6CW Facing Discharge0.188"-280 CFMPlastic€8.89
DAYTON 5JLN6 Propeller Diameter 6 Inch Bore Diameter 1/4 In | AE4DHL 5JLN66"4CW Facing Discharge1/4"-230 CFMPlastic€8.89
DAYTON 5JLN7 Propeller Diameter 6 Inch Bore Diameter 5/16 In | AE4DHM 5JLN76"4CW Facing Discharge0.312"-230 CFMPlastic€8.89
DAYTON 5JLN8 Propeller Diameter 6 Inch Bore Diameter 3/16 In | AE4DHN 5JLN86"4CCW Facing Discharge0.188"-230 CFMPlastic€8.89
DAYTON 5JLN9 Propeller Diameter 6 Inch Bore Diameter 1/4 In | AE4DHP 5JLN96"4CCW Facing Discharge1/4"-230 CFMPlastic€8.89
DAYTON 5JLP0 Propeller Diameter 6 Inch Bore Diameter 5/16 In | AE4DHQ 5JLP06"4CCW Facing Discharge0.312"-340 CFMPlastic€8.89
DAYTON 5JLP1 Propeller Diameter 6 1/2 Inch Bore Diameter 3/16 In | AE4DHR 5JLP16 1/2"5CW Facing Discharge0.188"-340 CFMPlastic€8.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5JLP5 Propeller Diameter 6 5/8 Inch Bore Diameter 7/32 In
€11.14 /unit