Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5JLL9 Propeller Diameter 5 Inch Bore Diameter 5/16 In | AE4DHD

DAYTON 5JLL9 Propeller Diameter 5 Inch Bore Diameter 5/16 In

Item: AE4DHD Model: 5JLL9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Bore Dia.0.312" , 5/16"
Cfm @ 3000 Rpm150 CFM
ColorWhite
Max. Ambient Temp.200°F
Number Of Blades5
Propeller Dia.5"
Propeller MaterialPlastic
Recommended Motor Hp1/100 hp
RotationCW Facing Discharge
AttachesPress Fit On Motor Shaft
Bore Dia. (in.)5/16"
Max. Ambient Temp. (f)200°F
Propeller Dia. (in.)5"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.29
Ship length (cm)15.24
Ship width (cm)15.24
HS code8414596090
Country of OriginUS

Product Details:

    • Attaches (Press Fit on Motor Shaft)

Product Variants

ProductModelBore Dia.RotationPropeller Dia.Number Of BladesCfm @ 3000 RpmPropeller MaterialPrice
DAYTON 5JLL7 Propeller Diameter 5 Inch Bore Diameter 3/16 In | AE4DHB 5JLL70.188"CW Facing Discharge5"5150 CFMPlastic€7.00
DAYTON 5JLL8 Propeller Diameter 5 Inch Bore Diameter 1/4 In | AE4DHC 5JLL81/4"CW Facing Discharge5"5150 CFMPlastic€5.90
DAYTON 5JLN0 Propeller Diameter 5 Inch Bore Diameter 3/16 In | AE4DHE 5JLN00.188"CCW Facing Discharge5"5150 CFMPlastic€5.90
DAYTON 5JLN1 Propeller Diameter 5 Inch Bore Diameter 1/4 In | AE4DHF 5JLN11/4"CCW Facing Discharge5"5150 CFMPlastic€5.90
DAYTON 5JLN2 Propeller Diameter 5 Inch Bore Diameter 5/16 In | AE4DHG 5JLN20.312"CCW Facing Discharge5"5150 CFMPlastic€5.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5JLL9 Propeller Diameter 5 Inch Bore Diameter 5/16 In
€7.38 /unit