Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5JLK1 Propeller Diameter 6 Inch 27 Degree Pitch | AE4DGJ

DAYTON 5JLK1 Propeller Diameter 6 Inch 27 Degree Pitch

Item: AE4DGJ Model: 5JLK1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Blade Width1 1/4"
Bore Dia.1/4"
Dimension A1 1/4"
Number Of Blades5
Number Of Set Screws1
Pitch27°
Propeller Dia.6"
Propeller MaterialAluminum
RemarksView Catalog Page For Better Selection Criteria
Required Motor Hp1/100 hp
RotationCW Facing Discharge
TypeReplacement
Blade MaterialAluminum
Cfm @ 0.000-in. Sp120 CFM
Max. Rpm1550 RPM

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)19.05
HS code8414901080
Country of OriginUS

Product Details:

    • Number of Set Screws (1)

Product Variants

ProductModelNumber Of BladesPropeller Dia.Bore Dia.RotationPropeller MaterialBlade WidthRequired Motor HpCfm @ 0.375-in. SpPrice
DAYTON 50M234 Replacement Propeller | AB6FPQ 21DT26 50M234--------€1,073.51
DAYTON 2C362 Blade Fan 18 Inch Diameter | AB9CXV 2C362318"1/2"CW Facing DischargeAluminum9.187"--€83.53
DAYTON 2C683 Blade Fan 12 In | AB9CZM 2C683312"1/2"CW Facing DischargeAluminum5.562"--€62.76
DAYTON 2C842 Blade Fan 12 In | AB9DAF 2C842312"3/8"CW Facing DischargeAluminum5.562"--€62.15
DAYTON 2C855 Blade Fan 12 In | AB9DAG 2C855312"3/8"CW Facing DischargeAluminum5.562"--€64.59
DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In | AC2URF 2MXX7514"1/2"CW Facing DischargeAluminum3 1/2"--€24.40
DAYTON 2MXX8 Propeller Diameter 10 Inch Bore Diameter 1/4 In | AC2URG 2MXX8510"1/4"CCW Facing DischargeAluminum1 5/8"--€15.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5JLK1 Propeller Diameter 6 Inch 27 Degree Pitch
€15.10 /unit