Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5DRA1 Timer Relay 999 Hr. 11 Pin 10a Dpdt 240v | AE3JTJ

DAYTON 5DRA1 Timer Relay 999 Hr. 11 Pin 10a Dpdt 240v

Item: AE3JTJ Model: 5DRA1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€223.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPush Button Thumbwheels , Push Button, Rotary Knob
Amps Rating10A
Base ShapeOctal
Base TypeOctal
Base Type - Plug In RelayOctal
Body Depth1.7"
Body Height2.9"
Body Width2 2/5"
Coil Rating3 VA
Coil Va Rating3 VA
Coil Volts240V AC
Contact Amp Rating10A
Contact FormDPDT
Contact MaterialSilver Nickel
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionEnclosed
Flat Pin WidthNot Applicable
Frequency50/60 Hz
FunctionOn Delay, Interval On, Off Delay, Single Shot, Flasher (Off First), Flasher (On First), On/Off Delay, Single Shot Falling Edge, Watchdog, Triggered On Delay
Min. Time Setting0.05 sec.
Min. Time Setting - Timer0.05 sec.
Minimum Time Setting0.05 sec.
MountingPlug In
Mounting - RelayPlug In
No. Of Functions10
No. Of Pins11
No. Of Pins - Relay11
Number Of Delay Functions10
Number Of Functions10
Number Of Pins11
Overall Depth3"
Overall Height3"
Pins11
Power Consumption3 VA
Relay Mounting StyleSocket
Resistive Contact Amp Rating10A
SealingEnclosed
Socket CodeB
Status IndicatorLED
Timing Relay FunctionalityFlasher, Interval Delay, Off Delay, On Delay, One Shot, Power Off Delay

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)11.94
Ship length (cm)7.87
Ship width (cm)6.35
HS code8536490080
Country of OriginUS

Product Variants

ProductModelAdjustment MethodPower ConsumptionCoil VoltsRelay Mounting StyleNumber Of Delay FunctionsElectrical Connection TypeNumber Of PinsSocket CodePrice
DAYTON 5DRA2 Timer Relay 999 Hr. 11 Pin 10a Dpdt 12v | AE3JTK 5DRA2Push Button Thumbwheels3 W12V DCSocket10Pin11B€183.27
DAYTON 5DRA3 Timer Relay 999 Hr. 11 Pin 10a Dpdt 24v | AE3JTL 5DRA3Push Button, Rotary Knob3 VA-Socket10Pin11B€186.69
DAYTON 6A855 | AE7RAW | Time Delay Relay 6A855Push Button Thumbwheels3 VA120V AC/DCSocket10Pin11B€186.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5DRA1 Timer Relay 999 Hr. 11 Pin 10a Dpdt 240v
€223.40 /unit