Item | Upblast Ventilator |
Assembled/unassembled | Assembled |
Assembly | Assembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" , 1 4/5" |
Base Length | 26" |
Base Shape | Square |
Base Size | 26" x 26" |
Base Width | 26" |
Cutout Length | 21 1/2" |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
For Air Type | Kitchen Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Material | Aluminum |
Includes Drive Package | Yes |
Includes Motor | Yes |
Motor Location | Out Of Airstream |
Mount Type | Roof Curb |
Mounting Location | Roof, Wall |
Mounting Orientation | Horizontal, Vertical |
Number Of Speeds | 1 |
Overall Dia. | 28 7/8" |
Overall Height | 31 1/2" |
Overall Width | 28 7/8" |
Phase | 3 |
Sones @ 0.250-in. Sp @ 5 Ft. | 20 sones |
Speed Controllable | No |
Voltage | 208-230/460V AC |
Wheel Dia. | 16 1/2" , 16" |
Wheel Material | Aluminum |
Application | Industrial And Commercial Buildings, Restaurants, Schools |
Compatible Curb Manufacturer Part Number | 24Y860, 2RB75 to 2RB77, 2RB79 to 2RB82, 2ZV82 to 2ZV85 |
Exhaust Airflow @ 0.000 In Sp | 3996 CFM |
Exhaust Airflow @ 0.125 In Sp | 3901 CFM |
Exhaust Airflow @ 0.250 In Sp | 3806 CFM |
Exhaust Airflow @ 0.375 In Sp | 3698 CFM |
Exhaust Airflow @ 0.500 In Sp | 3584 CFM |
Includes | NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Ambient Temperature | 300°F |
Maximum Inlet Air Temperature | 300°F |
Maximum Static Pressure | 1 1/2 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1 hp |
Nameplate Voltage | 208-230/460V AC |
Sound Level | 20 sones @ 0.250 in SP and 5 ft, 21 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 762 |
Wheel Diameter | 16 1/2" |