Item | Centrifugal Pump |
Best Efficiency Flow | 34 GPM |
Best Efficiency Flow Rate | 34 GPM |
Best Efficiency Head | 70 ft. |
Compatible Discharge Pipe Size | 1" |
Compatible Intake Pipe Size | 1 1/4" |
Discharge Size | 1" |
Discharge Type | NPT |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | 59 GPM |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | 57 GPM |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | 55 GPM |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | 51 GPM |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | 47 GPM |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | 43 GPM |
Flow Rate @ 60 Ft Of Head (maximum) | 39 GPM |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | 25 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Housing Material | Cast Iron |
Hp | 1 hp |
Hp - Pumps | 1 hp |
Intake Type | NPT |
Max. Feet Of Head | 100 ft. |
Max. Flow Rate | 59 GPM |
Max. Flow Rate @ 10 Ft. | 59 GPM |
Max. Flow Rate @ 140 Ft. | 57 GPM |
Max. Flow Rate @ 20 Ft. | 55 GPM |
Max. Flow Rate @ 30 Ft. | 51 GPM |
Max. Flow Rate @ 40 Ft. | 47 GPM |
Max. Flow Rate @ 50 Ft. | 43 GPM |
Max. Flow Rate @ 60 Ft. | 39 GPM |
Max. Flow Rate @ 80 Ft. | 25 GPM |
Max. Head | 100 ft. |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Phase | 1 |
Pump Housing Material | Cast Iron |
Shut Off Pressure | 43 psi |
Shut Off Pressure (maximum) | 43 psi |
Voltage | 115/230V AC |
Connection Type | NPT |
Flow Rate (maximum) | 59 GPM |
Horsepower | 1 hp |
Maximum Feet Of Head | 100 ft. |
Maximum Flow Rate @ 10 Feet Of Head | 59 GPM |
Maximum Flow Rate @ 140 Feet Of Head | 57 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 55 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 51 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 47 GPM |
Maximum Flow Rate @ 50 Feet Of Head | 43 GPM |
Maximum Flow Rate @ 60 Feet Of Head | 39 GPM |
Maximum Flow Rate @ 80 Feet Of Head | 25 GPM |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 115/230V AC |