Item | Centrifugal Pump |
Best Efficiency Flow Rate | 110-136 GPM |
Best Efficiency Head | 102 ft. to 138 ft. |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 2" |
Discharge Type | NPT |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 100 Ft Of Head (maximum) | 150 GPM |
Flow Rate @ 120 Ft Of Head (maximum) | 123 GPM |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | 182 GPM |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | 170 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Housing Material | Cast Iron |
Hp | 7 1/2 hp |
Hp - Pumps | 7 1/2 hp |
Intake Type | NPT |
Max. Feet Of Head | 150 ft. |
Max. Flow Rate @ 100 Ft. | 150 GPM |
Max. Flow Rate @ 120 Ft. | 123 GPM |
Max. Flow Rate @ 60 Ft. | 182 GPM |
Max. Flow Rate @ 80 Ft. | 170 GPM |
Max. Head | 150 ft. |
Max. Operating Pressure | 65 psi |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Phase | 3 |
Pump Housing Material | Cast Iron |
Pump Type | Centrifugal Pump |
Shut Off Pressure | 65 psi |
Shut Off Pressure (maximum) | 65 psi |
Voltage | 208-240/480V AC |
Best Efficiency Flow | 110-136 GPM |
Connection Type | NPT |
Maximum Flow Rate @ 80 Feet Of Head | 170 GPM |
Motor Enclosure | Totally Enclosed Fan Cooled |