DAYTON 55FG99 Gas Wall And Ceiling Unit Heater, 300000 BtuH Heating Capacity, Blower | CJ3VUU

DAYTON 55FG99 Gas Wall And Ceiling Unit Heater, 300000 BtuH Heating Capacity, Blower

Item: CJ3VUU Model: 55FG99
In Stock

Get it by Thursday, Jun 12

€5,012.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow3501 CFM
Air Flow DirectionHorizontal
Air Temperature Rise65°F
Burner Air Inlet Size5"
Combustion TypeField Convertible
Drive TypeBelt
Fan TypeBlower
FeaturesPower Vented Blower Style Commercial Tubular Unit Heater Suitable for Standard or Separated Combustion Applications
Flue Diameter6"
Frequency60 Hz
Fuel TypePropane
Gas Connection Size3/4"
Gas Connection TypeNPT, Male
Heat Exchanger Gauge20 ga.
Heat Exchanger MaterialAluminized Steel
Heat Output246000 btuH
Heater Voltage115V AC
Heating Capacity Input300000 btuH
Heating Capacity Output246000 btuH
Heating MethodFan Forced
Ignition TypeDirect Spark
IncludesAdjustable Louvers
Indoor Air Discharge Height24 1/2"
Indoor Air Discharge Width48 3/4"
Manufacturers Warranty Length10 yrs. on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr.
Maximum Amperage15.6A
Motor Speed1725 RPM
Motor TypeCap. Start
Mounting Height8 ft. to 20 ft.
Mounting Hole Diameter3/4"
Mounting LocationCeiling
Off Center Mounting48 5/8"
Overall Depth53 3/8"
Overall Height34"
Overall Width55 1/4"
Phase1
Product TypeStandard-Profile Unit Heater
Profile TypeStandard
StandardsETL, ETLC CERTIFIED
Thermal Efficiency Rating82%
Thermostat IncludedNo
Vent TypePower

Shipping Info:

Ship weight (kg) 235.8
Ship height (cm)86.36
Ship length (cm)135.57
Ship width (cm)140.34
Country of OriginUS

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightPhaseOverall WidthMounting LocationPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV13 2YV133 1/2"-5"Convection-1.021"Floor€289.38
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,585.36
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,585.36
DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP 60PG2322 3/8"125000 btuH-Fan Forced17 3/8"---€525.46
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"---€366.15
DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ 400C59---Fan Forced----€1,270.75
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€1,294.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55FG99 Gas Wall And Ceiling Unit Heater, 300000 BtuH Heating Capacity, Blower
€5,012.40 /unit