Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ

DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray

Item: CJ3CWZ Model: 400C59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,022.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow100 CFM
Automatic Fan Delay (on/off)Yes
Building Management System CompatibleYes
ColorWhite
Control TypeTouch Screen
Disconnect SwitchYes
Electric Heater Phase1
Fan Only OperationNo
Filter IncludedNo
FinishPowder Coated
Grille ColorGray
Grille Depth2"
Grille FinishPowder Coated
Grille Height19 3/8"
Grille MaterialSteel
Grille Width16 1/4"
Heater Mounting PositionHorizontal Burn
Heating Capacity13650 btuH
Heating MethodFan Forced
Hold FunctionYes
Housing Depth4"
Housing Height18 1/4"
Housing MaterialSteel
Housing Width14 3/8"
IncludesBuilt-In Thermal Cutout, Fan Delay Switch
Minimum Mounting Distance From Ceiling36"
Minimum Mounting Height From Floor12"
Occupancy SensorNo
Rough-in Depth3 1/2"
Rough-in Dimensions18 1/4" x 14 3/8" x 3 1/2"
Rough-in Height18 1/4"
Rough-in Width14 3/8"
Setback ControlYes
Smart ConnectivityNo Connectivity
Tamper ResistantYes
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeDouble Pole
Wattage Field ConvertibleYes

Shipping Info:

Ship weight (kg) 9.9675
Country of OriginUS

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightPhaseOverall WidthMounting LocationPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV13 2YV133 1/2"-5"Convection-1.021"Floor€289.38
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,585.36
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,585.36
DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP 60PG2322 3/8"125000 btuH-Fan Forced17 3/8"---€525.46
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"---€366.15
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€1,294.71
DAYTON 400C60 Recessed Electric Wall-Mount Heater, 4000W, 208V AC, 1-phase, Gray | CJ3CXB 400C60---Fan Forced----€1,232.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray
€1,022.33 /unit