DAYTON 55FG86 Gas Wall And Ceiling Unit Heater, 150000 BtuH Heating Capacity, Blower | CJ3VUA

DAYTON 55FG86 Gas Wall And Ceiling Unit Heater, 150000 BtuH Heating Capacity, Blower

Item: CJ3VUA Model: 55FG86
In Stock

Get it by Tuesday, Jun 10

€3,028.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow DirectionHorizontal
Burner Air Inlet Size5"
Combustion TypeField Convertible , Field Convertible, Natural Gas
Depth49 3/8"
Drive TypeBelt
Fan TypeBlower
Flue Dia.5"
Fuel TypeNatural Gas
Fuel Type, Combustion TypeField Convertible, Natural Gas
Full Load Amps9.4A
Gas Connection1/2"
Gas Connection Size1/2"
Heat Exchanger Gauge20 ga.
Heat Output124500 btuH
Heating Capacity Input150000 btuH
Heating Capacity Output124500 btuH
Heating MethodFan Forced
Height33 3/4"
Ignition SystemDirect Spark
Ignition TypeDirect Spark
IncludesAdjustable Louvers
Indoor Air Discharge Height24 1/2"
Indoor Air Discharge Width18 3/4"
Installation Height8 ft. to 15 ft.
Max. Amps9.4A
Mounting Height8 ft. to 15 ft.
Mounting Hole Dia.3/4"
Mounting LocationCeiling
O.c. Mounting18 5/8"
Overall Depth49 3/8"
Overall Dimensions33 3/4" x 25 1/4" x 49 3/4"
Overall Height33 3/4"
Overall Width25 1/4"
Phase1
Profile TypeStandard
Thermal Efficiency Rating83%
Thermostat IncludedNo
VentPower
Vent TypePower
Width25 1/4"
Flue Diameter5"
Motor Speed1725 RPM
Motor TypeSPH
Mounting Hole Diameter3/4"
Off Center Mounting18 5/8"
Product TypeStandard-Profile Unit Heater
StandardsETL, ETLC CERTIFIED

Shipping Info:

Ship weight (kg) 130.95
Ship height (cm)85.73
Ship length (cm)125.41
Ship width (cm)64.14
Country of OriginUS

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightPhaseOverall WidthMounting LocationPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV13 2YV133 1/2"-5"Convection-1.021"Floor€289.38
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,585.36
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,585.36
DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP 60PG2322 3/8"125000 btuH-Fan Forced17 3/8"---€525.46
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"---€366.15
DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ 400C59---Fan Forced----€1,270.75
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€1,294.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55FG86 Gas Wall And Ceiling Unit Heater, 150000 BtuH Heating Capacity, Blower
€3,028.53 /unit