DAYTON 55FG82 Gas Wall And Ceiling Unit Heater, 350000 BtuH Heating Capacity, Propeller, Propane | CJ3VUF

DAYTON 55FG82 Gas Wall And Ceiling Unit Heater, 350000 BtuH Heating Capacity, Propeller, Propane

Item: CJ3VUF Model: 55FG82
In Stock

Get it by Tuesday, Jun 17

€3,401.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow DirectionHorizontal
Burner Air Inlet Size5"
Combustion TypeField Convertible , Field Convertible, Propane
Depth44 3/4"
Drive TypeDirect
Fan Dia.18"
Fan TypePropeller
Flue Dia.6"
Fuel TypePropane
Fuel Type, Combustion TypeField Convertible, Propane
Full Load Amps13.8A
Gas Connection3/4"
Gas Connection Size3/4"
Heat Exchanger Gauge20 ga.
Heat Output290500 btuH
Heating Capacity Input350000 btuH
Heating Capacity Output290500 btuH
Heating MethodFan Forced
Height34"
Ignition SystemDirect Spark
Ignition TypeDirect Spark
IncludesAdjustable Louvers
Indoor Air Discharge Height24 1/2"
Indoor Air Discharge Width48 3/4"
Installation Height8 ft. to 20 ft.
Max. Amps13.8A
Mounting Height8 ft. to 20 ft.
Mounting Hole Dia.3/4"
Mounting LocationCeiling
O.c. Mounting48 5/8"
Overall Depth44 3/4"
Overall Dimensions34" x 55.25" x 44.75"
Overall Height34"
Overall Width55 1/4"
Phase1
Profile TypeStandard
Thermal Efficiency Rating83%
Thermostat IncludedNo
VentPower
Vent TypePower
Width55 1/4"
Air Flow5600 CFM
Air Temperature Rise47°F
Fan Diameter18"
FeaturesPower Vented Propeller Style Commercial Tubular Unit Heater Suitable for Standard or Separated Combustion Applications
Flue Diameter6"
Frequency60 Hz
Gas Connection TypeNPT, Male
Heat Exchanger MaterialAluminized Steel
Heater Voltage115V AC
Manufacturers Warranty Length10 yrs. on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr.
Maximum Amperage13.8A
Motor Speed1050 RPM
Motor TypePSC
Mounting Hole Diameter3/4"
Off Center Mounting48 5/8"
Product TypeStandard-Profile Unit Heater
StandardsETL, ETLC CERTIFIED

Shipping Info:

Ship weight (kg) 173.25
Ship height (cm)86.36
Ship length (cm)113.67
Ship width (cm)140.34
Country of OriginUS

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightPhaseOverall WidthMounting LocationPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV13 2YV133 1/2"-5"Convection-1.021"Floor€289.38
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,585.36
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,585.36
DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP 60PG2322 3/8"125000 btuH-Fan Forced17 3/8"---€525.46
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"---€366.15
DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ 400C59---Fan Forced----€1,270.75
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€1,294.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55FG82 Gas Wall And Ceiling Unit Heater, 350000 BtuH Heating Capacity, Propeller, Propane
€3,401.76 /unit