DAYTON 55EZ93 Powered Straddle Stacker, 2200 Lbs. Load Capacity, 5 Ft. 3 Inch Max. Lifting Height | CH6KHE 55EZ93

DAYTON 55EZ93 Powered Straddle Stacker, 2200 Lbs. Load Capacity, 5 Ft. 3 Inch Max. Lifting Height

Item: CH6KHE Model: 55EZ93
In Stock

Get it by Wednesday, Jun 11

€9,690.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Stacker
Base TypeAdjustable Straddle
Capacity2200 lbs.
Caster Dia.3 1/8"
Caster Wheel Dia.3 1/8"
ControlPush Button
Fork Length45 5/16"
Fork TypeAdjustable
Fork Width3 7/8"
Frame MaterialSteel
IncludesBattery, Charger
Inside Width40" to 50"
Lift ControlPush Button
Load Center21"
MechanismHydraulic
Min. Lifting Height1 5/8"
Outside Width40" to 50"
Overall Length70"
Overall Lxwxh75" x 45" x 90"
Overall Width45"
Recommended Lift MechanismHydraulic
TypeAdjustable
Base Outside Width40" to 50"
Lift MechanismHydraulic
Load Capacity2200 lbs.
Maximum Lifting Height63"
Minimum Lifting Height1 5/8"

Shipping Info:

Ship weight (kg) 720
Country of OriginChina

Product Details:

Dayton 55EZ93 powered straddle stacker is a type of material handling equipment designed for lifting and transporting loads in warehouse and industrial settings.

Features:

  • This powered straddle stacker offers a load capacity of 2200 lbs, ensuring it can handle heavy loads efficiently.
  • It comes with an adjustable straddle base, providing versatility to accommodate various pallet sizes.
  • This Dayton 55EZ93 powered straddle stacker features a hydraulic lift mechanism, ensuring smooth and reliable lifting of loads.
  • It includes adjustable forks with a length of 45-5/16 inches and a width of 3-7/8 inches for compatibility with different load dimensions.
  • This straddle stacker further features a push-button lift control, enabling precise and effortless operation.
  • It has caster wheels with a diameter of 3-1/8 inches, facilitating smooth manoeuvrability.
  • This powered straddle stacker offers steel frame construction for durability and stability during operation.
  • It includes a battery and charger, providing convenient power source and maintenance options.

Frequently Asked Questions:

Q. Are there any special considerations for transporting or storing this Dayton-powered straddle stacker?

A.

  • Secure the stacker during transit using appropriate tie-down equipment.
  • Consider using a protective covering to shield the stacker from environmental elements.
  • Avoid exposing the stacker to extreme temperatures during transportation or storage.
  • Place the stacker on a level surface away from hazards and use wheel chocks for stability.
  • Follow proper battery maintenance procedures if the stacker is battery-powered.
  • Store the stacker in a well-ventilated area to prevent fume accumulation.
  • Regularly inspect the stacker for damage or deterioration during storage.

Q. What are the factors to consider while choosing this powered straddle stacker?

A. Major factors include load capacity, lifting height, base width, fork dimensions, power source, manoeuvrability, safety features and durability.

Q. What safety precautions should operators follow when using this Dayton powered straddle stacker?

A.

  • Ensure operators receive proper training on safe operation, including controls and safety features.
  • Wear appropriate PPE such as safety shoes and gloves to mitigate potential hazards.
  • Conduct pre-operation inspections to detect any damage or malfunctions.
  • Operate on stable, level flooring to prevent instability or tip-overs.
  • Adhere to the maximum load capacity and load centre specifications to avoid overloading.
  • Position and secure loads properly on the forks to prevent shifting during transport.
  • Maintain clear pathways and watch for obstacles to prevent collisions.
  • Operate the stacker at a controlled speed to avoid destabilising the load.
  • Communicate effectively with other workers and use signals or spotters when necessary.

Product Variants

ProductModelFork LengthOverall LengthBase TypeFork WidthOverall WidthLoad CenterMin. Lifting HeightCapacityPrice
DAYTON 55EZ94 Powered Straddle Stacker, 2200 Lbs. Load Capacity, Adjustable Fork | CH6KHF 55EZ94 55EZ9445.312"75"Adjustable Straddle3 7/8"45"21"-2200 lbs.€8,925.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55EZ93 Powered Straddle Stacker, 2200 Lbs. Load Capacity, 5 Ft. 3 Inch Max. Lifting Height
€9,690.71 /unit